HBL2331ST - LKG Plug, 20A 277V, L7-20P, B/W, SP T

Wiring Device-Kellems

  • $15.77 (Each)
  • $15.77 (Each)

  • $473.10 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2331ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2331ST
Description
LKG Plug, 20A 277V, L7-20P, B/W, SP T
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Male Plug, 20A 277V Ac, 2-Pole 3-Wire Grounding, L7-20P, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585681993 / 00783585681993
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.77 (Each)
Standard Packaging
$473.10 (Per 30)
Resources
Other Links
 
 
HBL2331ST - Other
 
HBL2331ST - Other
 
HBL2331ST - Other
 
HBL2331ST - Other
 
HBL2331ST - Other
 
HBL2331ST - Other
 
HBL2331ST - Other
 
HBL2331ST - Other
 
HBL2331ST - Other
 
HBL2331ST - Other
 
HBL2331ST - Other
Images
 
 
HBL2331ST - Large Image
 
HBL2331ST - Large Image
 
HBL2331ST - Large Image
 
HBL2331ST - Large Image
 
HBL2331ST - Large Image
 
HBL2331ST - Large Image
 
HBL2331ST - Large Image
 
HBL2331ST - Large Image
 
HBL2331ST - Small Image
Attachments
 
 
HBL2331ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
277
Number of Wires
3
Descriptions
Product Type
LKG Plug, 20A 277V, L7-20P, B/W, SP T
extra long description
HWDK HBL2331ST LKG PLUG, 20A 277V,
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Male Plug, 20A 277V AC, 2-Pole 3-Wire Grounding, L7-20P, Screwless Terminal, Black and White
Special Features
EdgeConnect™ Technology, Screwless Termination
Description
LKG PLUG, 20A 277V, L7-20P, B/W, SP T
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
series
EdgeConnect™
Manufacturers Part Number
HBL2331ST
GTIN
00783585681993
UPC
783585681993
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.3
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat