30262 - Blu/Org TW WR NT-100BX

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30262
Manufacturer
Ideal
Manufacturer's Part Number
30-262
Description
Blu/Org TW WR NT-100BX
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250608843 / 0783250608843 / 00783250608843
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30262 - Small Image
 
30262 - Large Image
Attachments
 
 
30262 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BLU/ORG TW WR NT-100BX
Product Type
Obs - Model 62, Blue Red, 100-PK
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-262
GTIN
00783250608843
UPC
783250608843
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30262.
Jump To:

Similar Items

Similar items are close alternatives to 30262, though they may not be 100% alike.

Wire Connector, Gray/Red, Silicone Material, +105 °C Operating Temperature, 15/1...
  • Our Part #: 301262J
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 301262J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($121.68) ·
301262J - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$121.68

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat