44975 - Industrial Lockout/Tagout Station

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44975
Manufacturer
Ideal
Manufacturer's Part Number
44-975
Description
Industrial Lockout/Tagout Station
Ideal, Lockout or Tagout Station, Industrial, Size: 16 In Height X 14 In Width X 6 In Depth, Number Of Pieces: 34, Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal Single-Pole Breaker Lockouts, (2) 44-785 Cleat For Universal Single-Pole Lockouts, (2) 44-783 Universal Multi-Pole Breaker Lockouts, (1) 44-807 1 Number 480/600V Breaker Lockout, (1) 44-786 Cleat For 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (3) 44-800 1 In Safety Lockout Hasps, (4) 44-916 Red Safety
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121904 - Lockout kit and station
UPC/EAN/GTIN
783250547463 / 0783250547463 / 00783250547463
Weight per unit
14.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44975 - Small Image
 
44975 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16 IN Height X 14 IN Width X 6 IN Depth
Descriptions
Description
INDUSTRIAL LOCKOUT/TAGOUT STATION
Product Type
Lockout or Tagout Station, Ideal, Indl, SZ: 16 In HT X 14 In W
extra long description
IDEAL 44-975 Lockout Or Tagout Stat
Features
Large Lockout/Tagout Station can be wall mounted or easily transportedAll metal, lockable cabinets come with two adjustable shelves (extra shelves available)Lockout safety tips are conveniently located inside of door for frequent reminders of proper lockout proceduresKit Includes: Hinged Single-Pole Breaker Lockouts (2) 44-810, Universal Single-Pole Breaker Lockouts (2) 44-809, Cleat for Universal Single-Pole Lockouts (2) 44-785, Universal Multi-Pole Breaker Lockouts (2) 44-783, 480/600V Breaker Lockout (1
Long Description
IDEAL, Lockout Or Tagout Station, Industrial, Size: 16 IN Height X 14 IN Width X 6 IN Depth, Number Of Pieces: 34, Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal Single-Pole Breaker Lockouts, (2) 44-785 Cleat For Universal Single-Pole Lockouts, (2) 44-783 Universal Multi-Pole Breaker Lockouts, (1) 44-807 1 Number 480/600V Breaker Lockout, (1) 44-786 Cleat For 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (3) 44-800 1 IN Safety Lockout Hasps, (4) 44-916 Red Safety
Special Features
Features: Large Lockout/Tagout Station Can Be Wall Mounted Or Easily Transported; All Metal, Lockable Cabinets Come With Two Adjustable Shelves (Extra Shelves Available); Lockout Safety Tips Are Conveniently Located Inside Of Door For Frequent Reminders Of Proper Lockout Procedures; Number Of Pieces: 34; Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal Single-Pole Breaker Lockouts, (2) 44-785 Cleat For Universal Single-Pole Lockouts, (2) 44-783 Universal Multi-Pole Breaker Loc
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-975
GTIN
00783250547463
UPC
783250547463
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
INDUSTRIAL
Packaging
Weight per each
14.9
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat