468815X66 - Wire Armourvinyl Electrical Tape, 8.5MIL, 1.5" X 66'

Ideal

  • $8.50 (Each)
  • $8.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
468815X66
Manufacturer
Ideal
Manufacturer's Part Number
46-88-1.5X66
Description
Wire Armourvinyl Electrical Tape, 8.5MIL, 1.5" X 66'
Wire Armour HD Premium Tape 1.5X66'
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
N/A
UPC/EAN/GTIN
783250410514 / 0783250410514 / 00783250410514
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.50 (Each)
Resources
Images
 
 
468815X66 - Small Image
 
468815X66 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WIRE ARMOURVINYL ELECTRICAL TAPE,8.5MIL,1.5" X 66'
Long Description
Wire Armour HD Premium Tape 1.5x66'
Product Type
Wire Armour HD Premium Tape, 1.5 In. X 66 FT.
Features
When performance matters, count on WireAmour™ Electrical Tape from IDEAL Electrical to get the job done.
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
46-88-1.5X66
GTIN
00783250410514
UPC
783250410514
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.57
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat