895048 - RG6 BNC Compr Conn Jar Of 35

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
895048
Manufacturer
Ideal
Manufacturer's Part Number
89-5048
Description
RG6 BNC Compr Conn Jar Of 35
Ideal, Compression Connector, BNC, Conductor Range: 029 - 042 In, 20 - 18 Awg Solid Center Conductor, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Dielectric Diameter: 0.175 - 0.183 In, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 In
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Coaxial & Twinaxial Connectors
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250689439
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
895048 - Large Image
 
895048 - Small Image
Other Links
 
 
895048 - Other
Brochures
 
 
895048 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Finish
Nickel-Plated
Descriptions
Long Description
IDEAL, Compression Connector, BNC, Conductor Range: 029 - 042 IN, 20 - 18 AWG Solid Center Conductor, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 OHM, Dielectric Diameter: 0.175 - 0.183 IN, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 IN
Special Features
Features: Nickel-Plated, Brass-Construction For Superior Corrosion Resistance; Moisture-Inhibiting Design; Approved For Indoor And Outdoor Use; Use 30-793 Compression Tool; 75 OHM Nominal Impedance; Gold-Plated Pin Contact Area; Available In Plenum Versions; Nominal Impedance: 75 OHM; Dielectric Diameter: 0.175 - 0.183 IN; Coaxial Cable Type: RG-6; Overall Jacket Diameter: 0.260 - 0.305 IN
Product Type
RG6 BNC Compr Conn 35 JR
extra long description
IDEAL 89-5048 RG6 BNC COMPR CONN 35
Features
Connector Model: 6BNCISRTQAccepts RG-6/RG-6 Quad/RG-6 Plenum/RG-6 Plenum Quad coax cablesCenter conductor range: 23-18 AWG Solid (.023” - .040”)Dielectric diameter range: .168” - .183”Outer jacket diameter range: .226” - .305”Connector Model: 6BNCISRTQAccepts RG-6/RG-6 Quad/RG-6 Plenum/RG-6 Plenum Quad coax cablesCenter conductor range: 23-18 AWG Solid (.023” - .040”)Dielectric diameter range: .168” - .183”Outer jacket diameter range: .226” - .305”Recommended cable prep/stripping tools: 45-605 PrepPRORecom
Description
RG6 BNC COMPR CONN JAR OF 35
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-5048
Taxonomies, Classifications, and Categories
Type
BNC
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
For CCTV System Installations/Integrations And General Purpose Applications on RG 6 Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat