CSWS25012 - Cu Crimp Lug 250MCM

Ilsco

  • $39.88 (Each)
  • $39.88 (Each)

  • $3,987.54 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSWS25012
Manufacturer
Ilsco
Manufacturer's Part Number
CSWS-250-12
Description
Cu Crimp Lug 250MCM
Surecrimp Copper Compression Lug, Conductor Size 250, 1 Hole, 1/2IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
783669640779 / 00783669640779
Weight per unit
0.139 L
Price & Packaging
Minimum Order Quantity
1
Unit
$39.88 (Each)
Carton
$39.88 (Each)
Resources
Images
 
 
CSWS25012 - Large Image
 
CSWS25012 - Small Image
Attachments
 
 
CSWS25012 - Specification Sheet
Other Links
 
 
CSWS25012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cu CMP 250 Kcmil 9/16 T Ul Csa Short Ba
extra long description
ILSCO CSWS-250-12 CU CMP 250 kcmil
Description
CU CRIMP LUG 250MCM
Long Description
Surecrimp Copper Compression Lug, Conductor Size 250, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
CSWS-250-12
GTIN
00783669640779
UPC
783669640779
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat