Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
025880206 |
2588SW0002 |
Manufacturer Number |
1689SW0002 |
2588SW0002 |
Category |
Portable Cords & Cable -
Portable Cord Sets
|
Portable Cords & Cable -
Portable Cord Sets
|
Classification |
Cord Sets [Dryer & Range Cords & Booster Cables)
|
Cord Sets [Dryer & Range Cords & Booster Cables)
|
UNSPSC |
26121536 - Extension cord
|
26121536 - Extension cord
|
UPC/EAN/GTIN |
00029892016890 |
00029892825881 |
Weight per package |
5 (lbs/ft) |
6.485 (lbs/ft) |
Description |
025880206 50' 12/3 SJTW Lighted CO
Portable Cord Set, #12 Awg Conductor Size, 5 LB/MFT
|
2588SW0002 12/3 50' SJTW Yellow LTD Ees Extension Cord
Extension Cord, Blue Color, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, 50 FT Overall Length, Carton Package Type
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.40 (Each) |
$72.03 (Foot) |
Carton/Reel |
$55.40 (1 Each) |
$432.18 (6 Feet) |
Standard Packaging/Reel |
$332.40 (6 Each) |
$432.18 (6 Feet) |
|
amperage rating |
15 |
15 |
Conductor Size |
#12 AWG |
12 AWG |
connection |
5-15P |
5-15P |
Number of Conductors |
3 |
3 |
Voltage Rating |
5 +/-1 mA |
5 +/-1 mA |
|
Color |
Yellow |
Blue |
Conductor Material |
Copper |
Copper |
Insulation Material |
TPE |
PVC |
Jacket Material |
TPE |
PVC |
|
Length |
100 |
50 |
Overall Length |
- |
50 ft |
|
Description |
50' 12/3 SJTW LIGHTED CO |
12/3 50' SJTW YELLOW LTD EES EXTENSION CORD |
extra long description |
SWC 1689SW0002 12/3 100' SJEOW YEL |
SWC 2588SW0002 12/3 50'SJTW YEL LE |
Long Description |
Portable Cord Set, #12 AWG Conductor Size, 5 lb/mft |
Extension Cord, Blue Color, 12 AWG Conductor Size, Made in USA, 3 - Conductors, 50 ft Overall Length, Carton Package Type |
Product Type |
Portable Cord Set |
Extension Cord |
Short Description |
50 ft Portable Cord Set, SJTW, 12/3 AWG |
Extension Cord, 3 Conductor, 12 AWG, 50 ft |
|
|
core |
TPE |
TPE |
outside diameter |
0.595 |
0.595 |
strands |
65/30 |
65/30 |
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
025880206 |
2588SW0002 |
|
Category Description |
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES) |
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES) |
Type |
Cord Set |
Cord Set |
|
Package Type |
Carton |
Carton |
Weight |
5 lb/mft |
6.416 |
|
Application |
Extension Cord |
Extension Cord |
standard |
UL817 |
UL817 |
Temperature Rating |
-50 to +105 C |
-40 to +60 C |