Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Eaton |
Catalog Number |
1010120GRTNK |
1010120GRTNK |
Manufacturer Number |
1010120GRTNK |
1010120 GRT NK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Way & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00761515144503 |
00782051324006 |
Weight per package |
100 (lbs/each) |
84.271 (lbs/each) |
Description |
1010120GRTNK 10X10X120 N3R RT SC
Unt 1010120GRTNK N3R Screw Cover Gu
|
1010120GRTNK Wway 10X10X120 N3R PNTD SC WW
Eaton B-Line Series Wiring Trough, 10" Height, 120" Length, 10" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$684.57 (Each) |
$886.43 (Each) |
Carton/Reel |
$684.57 (1 Each) |
$886.43 (1 Each) |
Standard Packaging/Reel |
$684.57 (1 Each) |
$886.43 (1 Each) |
|
Material |
- |
16 GAUGE GALVANEAL STEEL |
|
Color |
- |
Gray |
Finish |
- |
Gray |
|
Depth |
- |
10.00 In |
Length |
- |
120.00 In |
Width |
- |
10.00 In |
|
Description |
10X10X120 N3R RT SC |
WWAY 10X10X120 N3R PNTD SC WW |
extra long description |
- |
B-LINE 1010120 GRT NK 12000 N3R SC |
Features |
- |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
UNT 1010120GRTNK N3R SCREW COVER GU |
Eaton B-Line series wiring trough, 10" height, 120" length, 10" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge |
Product Type |
N3R Screw Cover Gutter No K.O. Powder Coated |
12000 N3R SC Straight Section W/O Ko |
|
dimensions |
- |
120.0000 IN X 10.0000 IN X 10.0000 IN |
|
Brand |
Unity |
Eaton |
Manufacturers Part Number |
1010120GRTNK |
1010120 GRT NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
- |
Wiring trough |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Struct |
Enclosure |
- |
NEMA 3R, IP32 |
standard |
- |
UL Listed,CSA Certified |