Nacogdoches |
1,215 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
101S |
LN101SC |
Manufacturer Number |
101-S |
LN 101SC |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121311 - Electrical fittings
|
31161716 - Locknuts
|
UPC/EAN/GTIN |
00781747201010 |
00785991424522 |
Weight per package |
0.013 (lbs/each) |
0.013 (lbs/each) |
Description |
101S 1/2" Steel Locknut
Locknut, 1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/8 In Width, 1-1/8 In Diameter
|
LN101SC 1/2" Lock Nut
1/2 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.32 (Each) |
$0.00 (Each) |
Carton/Reel |
$32.19 (100 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$321.90 (1000 Each) |
$0.00 (1000 Each) |
|
Material |
Steel |
- |
Shape |
Round |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
1-1/8 in |
- |
Size |
1/2 |
1/2 INCH |
Width |
1/8 in |
- |
|
Description |
1/2" STEEL LOCKNUT |
1/2" LOCK NUT |
extra long description |
BPT 101-S 1/2" UL STEEL CONDUIT LOC |
ABB LN 101SC 1/2 IN LOCKNUT,RGD/IMC |
Features |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
- |
Long Description |
Locknut, 1/2 in Trade Size, Round, Zinc Electro-Plated, Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 1/8 in Width, 1-1/8 in Diameter |
1/2 Inch, Steel Locknut-Zinc Plated, For Use with Rigid/IMC Conduit |
Product Type |
Locknut |
1/2 In Locknut, RGD/Imc, STL-Zinc PLD |
Short Description |
Locknut, 1/2 in, Zinc Electro-Plate |
- |
Special Features |
Heavy duty material and zinc plating thickness |
- |
|
Cable Entry |
Through the fitting or conduit that the locknut is attached to |
- |
Cable Entry Type |
Through the Fitting or Conduit that the Locknut is Attached to |
- |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Fasten Threaded Rigid/IMC Conduit to Box/Enclosure |
- |
media |
Yes |
- |
package quantity |
1000 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
Steel City |
Manufacturers Part Number |
101-S |
LN 101SC |
sub brand |
- |
Iberville |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Locknuts |
Locknut for Conduit Fitting |
|
|
|
Application |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
For use with rigid/IMC conduit |
standard |
UL, CSA |
UL E23018 |
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
Call nearest store for Item Price
|