Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
BRK Brands/Ademco/First Alert |
Catalog Number |
SA511B |
1046774 |
Manufacturer Number |
SA511B |
SM500V |
Category |
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Unassigned
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
46191501 - Smoke detectors
|
-
|
UPC/EAN/GTIN |
00029054002921 |
029054022813 |
Weight per package |
0.66 (lbs/each) |
0.6 (lbs/each) |
Description |
SA511B Onelink Wireless Battery Smoke Alarm W Voice
Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 8.3 Oz
|
1046774 Wireless Smoke W/Voice - Ul 217 8TH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$52.94 (Each) |
$49.99 (Each) |
Carton/Reel |
$52.94 (1 Each) |
$49.99 (1 Each) |
Standard Packaging/Reel |
$635.28 (12 Each) |
$599.88 (12 Each) |
|
|
Color |
White |
- |
Enclosure Material |
Plastic |
- |
|
|
Description |
ONELINK WIRELESS BATTERY SMOKE ALARM W VOICE |
- |
extra long description |
BRK SA511B Wireless Interconnect Ba |
- |
Features |
Wireless Interconnect, battery powered smoke alarm with Voice Warning & location. |
- |
Long Description |
Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 8.3 oz |
- |
Product Type |
Smoke Alarm |
- |
Short Description |
Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 5.0 in Diameter |
- |
|
alarm type |
Smoke Alarm |
- |
dimensions |
5.0" diameter x 2.1" height |
- |
Maximum Operating Temperature |
+100 °F;+38 °C |
- |
Minimum Operating Temperature |
+40 °F;+4.4 °C |
- |
Mounting Type |
Wall/Ceiling Mount |
- |
Operating Voltage |
3V (Two AA) battery |
- |
Output Current |
3V (Two AA) battery |
- |
Overall Height |
2.0 in |
- |
package quantity |
12 PK |
- |
Sensor Type |
Photo |
- |
Sound Level |
85 dB @ 10 ft |
- |
Standards Met |
UL 217 |
- |
Temperature Range |
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C) |
- |
|
|
Brand |
BRK |
BRK Brands/Ademco/First Alert |
Manufacturers Part Number |
SA511B |
SM500V |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
Type |
Wireless Smoke Alarm with Voice and Location |
- |
|
|
Application |
Apartment;Dormitory;Hotel |
- |
environmental conditions |
10 percent to 90 percent relative humidity (RH) |
- |
Mounting |
mounts to wall or ceiling |
- |
standard |
UL217 |