Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
BRK Brands/Ademco/First Alert |
Catalog Number |
SC0500B |
1046815 |
Manufacturer Number |
SC0500B |
SMCO500V |
Category |
Fire Detection & Alarm Equipt -
Fire & Alarm Monitors & Systms
|
Unassigned
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
46191501 - Smoke detectors
|
-
|
UPC/EAN/GTIN |
00029054002068 |
029054022981 |
Weight per package |
0.66 (lbs/each) |
0.7 (lbs/each) |
Description |
SC0500B *Delisted* Onelink Battery Smoke/CO Combo W/Voice
Combo Alarm With Voice, Smoke Alarm, 3 V, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 In Overall Width, 2.0 In Overall Height, 8.4 Oz
|
1046815 Wireless Smoke/CO Combo W/Voice - Ul 217 8TH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$71.67 (Each) |
$59.99 (Each) |
Carton/Reel |
$71.67 (1 Each) |
$59.99 (1 Each) |
Standard Packaging/Reel |
$860.04 (12 Each) |
$719.88 (12 Each) |
|
|
|
Description |
*DELISTED* ONELINK BATTERY SMOKE/CO COMBO W/VOICE |
- |
extra long description |
BRK SCO500B Wireless Interconnect B |
- |
Features |
Wireless Interconnect, battery powered Combo smoke & CO alarm with Voice Warning & location. |
- |
Long Description |
Combo Alarm with Voice, Smoke Alarm, 3 V, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 in Overall Width, 2.0 in Overall Height, 8.4 oz |
- |
Product Type |
Combo Alarm with Voice |
- |
Short Description |
Combo Alarm with Voice, 3 V, 85 dB @ 10 ft |
- |
Special Features |
Photoelectric Technology;Mesh Network Communication |
- |
|
alarm type |
Smoke Alarm |
- |
dimensions |
5.0" diameter x 2.1" height |
- |
Maximum Operating Temperature |
+100 °F;+38 °C |
- |
Minimum Operating Temperature |
+40 °F;+4 °C |
- |
Operating Voltage |
3V Alkaline Battery |
- |
Overall Height |
2.0 in |
- |
Overall Width |
5.0 in |
- |
package quantity |
12 CT |
- |
Sensor Type |
Photo / Electrochemical |
- |
Sound Level |
85 dB @ 10 ft |
- |
Standards Met |
UL 217;UL 2034 |
- |
|
|
Brand |
BRK |
BRK Brands/Ademco/First Alert |
Manufacturers Part Number |
SCO500B |
SMCO500V |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
Type |
Photoelectric Smoke & CO Combo Alarm with Voice |
- |
|
|
Application |
Apartment;Dormitory;Hotel;Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings |
- |
environmental conditions |
10 percent to 90 percent relative humidity (RH) |
- |
Mounting |
wall or ceiling |
- |
Operating Temperature |
40 - 100 |
- |
standard |
UL217, UL2034 |