Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
BRK Brands/Ademco/First Alert |
Kidde |
Catalog Number |
1046832 |
0916E |
Manufacturer Number |
SMI100 |
0916E |
Category |
Unassigned
|
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Classification |
Smoke Detectors
|
Security & Fire Alarm Systems
|
UNSPSC |
-
|
46191505 - Fire alarm systems
|
UPC/EAN/GTIN |
029054022202 |
00025417009163 |
Weight per package |
0.5 (lbs/each) |
1 (lbs/each) |
Description |
1046832 DC 9V Battery Smoke - Ul 217 8TH
|
0916E 9V With Hush
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5 In Diameter, 1.5 In Overall Height, Bracket Mount, 1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.99 (Each) |
$14.04 (Each) |
Carton/Reel |
$13.99 (1 Each) |
$14.04 (1 Each) |
Standard Packaging/Reel |
$167.88 (12 Each) |
$168.48 (12 Each) |
|
|
|
Description |
- |
9V WITH HUSH |
extra long description |
- |
KID 0916E 9V with Hush |
Features |
- |
The Kidde i9060 is a battery operated, single stationsmoke alarm. This unit provides a level of protection that you have come to expect in a Kidde product. The Kidde i9060 is designed to alert you and your family to the dangers of smoke and fire. This smoke alarm features an ionization sensor that protects best against fast flaming and other types of fires. The i9060 is powered by a 9V battery and offers a Hush(R) feature that temporarily silences nuisance alarms. |
Long Description |
- |
Smoke Alarm, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5 in Diameter, 1.5 in Overall Height, Bracket Mount, 1 lb |
Product Type |
- |
Smoke Alarm |
Short Description |
- |
Smoke Alarm, 85 dB @ 10 ft, White, 5 in Dia |
Special Features |
- |
Hush feature: Temporarily silences nuisance alarms; Red LED: Flashes every 30-40 S to indicate that the smoke alarm is receiving power; Test button: Tests unit’s electronic circuitry, horn and battery function; Battery operated (9V battery included): Protects even during power outages; Tamper resist locking pin: Helps deter from theft or tampering; Low battery indicator: Smoke alarm will chirp in the event of a low battery; Twist-off mounting: For fast installation and easy, safe battery replacement; 10-YR |
|
alarm type |
- |
Smoke Alarm |
dimensions |
- |
5 IN Diameter X 1-1/2 IN Depth |
display |
- |
Flashing LED |
included |
- |
Carbon Zinc Battery |
Maximum Operating Temperature |
- |
+100 °F;+37.8 °C |
media |
- |
Yes |
Minimum Operating Temperature |
- |
+40 °F;+4.4 °C |
Mounting Type |
- |
Bracket Mount |
Operating Voltage |
- |
9 V |
Overall Height |
- |
1.5 in |
package quantity |
- |
12 PK |
Sound Level |
- |
85 dB @ 10 ft |
Standards Met |
- |
UL Listed;UL mA |
|
|
Brand |
BRK Brands/Ademco/First Alert |
Kidde |
Manufacturers Part Number |
SMI100 |
0916E |
sub brand |
- |
Kidde |
|
Category Description |
SMOKE DETECTORS |
SECURITY & FIRE ALARM SYSTEMS |
Type |
- |
Battery Operated Smoke Alarm With Hush |
|
|
Application |
- |
Home;Kitchen Area or Other Areas |
environmental conditions |
- |
Up To 85 PCT Relative Humidity (RH) |
Mounting |
- |
wall or ceiling |
Operating Temperature |
- |
40 - 100 DEG F |
standard |
- |
UL Listed |