Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
Kidde |
Catalog Number |
1046836 |
21006378 |
Manufacturer Number |
1046836 |
21006373 |
Category |
Enhanced Commodity Codes -
Builders Products
|
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Classification |
Smoke Detectors
|
Security & Fire Alarm Systems
|
UNSPSC |
46191501 - Smoke detectors
|
46191505 - Fire alarm systems
|
UPC/EAN/GTIN |
00029054022639 |
00047871403813 |
Weight per package |
0.495 (lbs/each) |
0.5 (lbs/each) |
Description |
1046836 120V Ac/DC Smoke W/Silence & Btry BKP - Ul 217 8TH
Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology and A 9V Carbon Zinc Battery.
|
21006378 120V Ac W/9V Backup, Front Pull Tab, Hush
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 1.55 In Overall Height, Bracket Mount, 0.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.99 (Each) |
$14.05 (Each) |
Carton/Reel |
$16.99 (1 Each) |
$14.05 (1 Each) |
Standard Packaging/Reel |
$203.88 (12 Each) |
$84.30 (6 Each) |
|
|
|
Description |
120V AC/DC SMOKE W/SILENCE & BTRY BKP - UL 217 8TH |
120V AC W/9V BACKUP, FRONT PULL TAB, HUSH |
extra long description |
BRK 1046836 Smoke Alarm |
KID 21006378 120V AC/DC Rear load, |
Features |
Smoke Alarm |
The Kidde i12040A is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Kidde strongly recommends that both ionization and photoelectric smoke alarms be installe |
Long Description |
Hardwired smoke alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology and a 9V Carbon Zinc battery. |
Smoke Alarm, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 1.55 in Overall Height, Bracket Mount, 0.5 lb |
Product Type |
Alarm Smoke Ac/DC SMI100-Ac Box |
120V Ac/DC Rear Load, Front Pull Tab, Hu |
Short Description |
Smoke Alarm |
Smoke Alarm, 85 dB @ 10 ft, White, 5.6 in Diameter |
Special Features |
End-of-Life Warning,Precision Detection,Battery Backup,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included |
This alarm uses ionization sensing technology; Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms; Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms; Front battery pull tab allows battery activation without removing alarm from mounting bracket; Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections; Pre-stripped wi |
|
alarm type |
- |
Smoke Alarm |
dimensions |
1.9 in 5.6 in 5.6 in |
5.6 IN Diameter X 1.55 IN Depth |
display |
- |
Flashing LED |
included |
- |
9 V Battery |
Maximum Operating Temperature |
- |
+100 °F;+37.8 °C |
media |
- |
Yes |
Minimum Operating Temperature |
- |
+40 °F;+4.4 °C |
Mounting Type |
- |
Bracket Mount |
Operating Current |
- |
80 W |
Operating Frequency |
- |
60 W |
Operating Voltage |
- |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Overall Height |
- |
1.55 in |
package quantity |
- |
6 CA |
Sound Level |
- |
85 dB @ 10 ft |
Standards Met |
- |
UL Listed;UL mA |
|
|
Brand |
BRK |
Kidde |
Manufacturers Part Number |
1046836 |
21006378 |
sub brand |
- |
Firex |
|
Category Description |
SMOKE DETECTORS |
SECURITY & FIRE ALARM SYSTEMS |
Type |
SMOKE ALARM |
Wire-In Smoke Alarm With Battery Backup |
|
|
Application |
- |
Home |
environmental conditions |
- |
5 to 95 PCT |
Mounting |
- |
Single Gang Electrical Box, Up To 4 IN Octagon Box |
Operating Temperature |
- |
40 - 100 DEG F |
standard |
Conforms to UL 217 8th Edition Standard |
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD) |