Nacogdoches |
108 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
Kidde |
Catalog Number |
1046836 |
21007581 |
Manufacturer Number |
1046836 |
I4618 |
Category |
Enhanced Commodity Codes -
Builders Products
|
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
46191501 - Smoke detectors
|
46191505 - Fire alarm systems
|
UPC/EAN/GTIN |
00029054022639 |
00047871075812 |
Weight per package |
0.495 (lbs/each) |
0.5 (lbs/each) |
Description |
1046836 120V Ac/DC Smoke W/Silence & Btry BKP - Ul 217 8TH
Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology and A 9V Carbon Zinc Battery.
|
21007581 120V Ac W/9V Backup Front Load
Smoke Alarm, Home Application, White, 5.6 In Diameter, +100°F;+37.8°C Maximum Operating Temperature, +4.4°C;+40°F Minimum Operating Temperature, Universal Bracket Mounting Type, 1.8 In Overall Height, 6 Ca Package Quantity, 85 DB @10 FT Sound Level, Ul Listed, 0.5 LB Weight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.99 (Each) |
$20.97 (Each) |
Carton/Reel |
$16.99 (1 Each) |
$20.97 (1 Each) |
Standard Packaging/Reel |
$203.88 (12 Each) |
$125.82 (6 Each) |
|
|
|
Description |
120V AC/DC SMOKE W/SILENCE & BTRY BKP - UL 217 8TH |
120V AC W/9V BACKUP FRONT LOAD |
extra long description |
BRK 1046836 Smoke Alarm |
KID i4618 120V AC/DC Slide load w/9 |
Features |
Smoke Alarm |
The Kidde i4618 is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. The front-loading battery door allows user to change the battery without removing the alarm |
Long Description |
Hardwired smoke alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology and a 9V Carbon Zinc battery. |
Smoke Alarm, Home Application, White, 5.6 in Diameter, +100°F;+37.8°C Maximum Operating Temperature, +4.4°C;+40°F Minimum Operating Temperature, Universal Bracket Mounting Type, 1.8 in Overall Height, 6 CA Package Quantity, 85 dB @10 ft Sound Level, UL Listed, 0.5 lb Weight |
Product Type |
Alarm Smoke Ac/DC SMI100-Ac Box |
Smoke Alarm |
Short Description |
Smoke Alarm |
Smoke Alarm, 85 dB @10 ft, 5.6 in (D) x 1.8 in |
Special Features |
End-of-Life Warning,Precision Detection,Battery Backup,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included |
The Kidde i4618 is an AC/DC powered, ionization smoke alarm; The front-loading battery door allows user to change the battery without removing the alarm from the mounting bracket making battery replacement easy and convenient; Front battery pull tab allows battery activation without removing alarm from mounting bracket; Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections; Pre-stripped wiring harness with easy off cap does not require stripper tool, tinned st |
|
dimensions |
1.9 in 5.6 in 5.6 in |
5.6 IN Diameter X 1.8 IN Depth |
display |
- |
LED |
included |
- |
9 V Battery |
Maximum Operating Temperature |
- |
+100°F;+37.8°C |
media |
- |
Yes |
Minimum Operating Temperature |
- |
+40°F;+4.4°C |
Mounting Type |
- |
Universal Bracket |
Operating Current |
- |
80 W |
Operating Frequency |
- |
60 W |
Operating Voltage |
- |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Overall Height |
- |
1.8 in |
package quantity |
- |
6 CA |
Sound Level |
- |
85 dB @10 ft |
Standards Met |
- |
Ul Listed |
|
Brand |
BRK |
Kidde Safety |
Manufacturers Part Number |
1046836 |
21007581 |
sub brand |
- |
Firex |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
Type |
SMOKE ALARM |
Wire-In Smoke Alarm With Battery Backup |
|
|
Application |
- |
Home |
environmental conditions |
- |
Up To 85 PCT Relative Humidity (RH) |
Mounting |
- |
Single Gang Electrical Box, Up To 4 IN Octagon Box |
Operating Temperature |
- |
40 - 100 DEG F |
standard |
Conforms to UL 217 8th Edition Standard |
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD) |