Nacogdoches |
138 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
BRK |
Catalog Number |
SC9120B |
1046871 |
Manufacturer Number |
SC9120B |
1046871 |
Category |
Fire Detection & Alarm Equipt -
Fire & Alarm Monitors & Systms
|
Enhanced Commodity Codes -
Builders Products
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
46191501 - Smoke detectors
|
46191501 - Smoke detectors
|
UPC/EAN/GTIN |
00029054513069 |
00029054022974 |
Weight per package |
0.61 (lbs/each) |
0.57 (lbs/each) |
Description |
SC9120B *Delisted* Combo Smoke/Carbon M0NOXIDE Alarm
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V Ac, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Overall Width, 2.0 In Overall Height, 8.5 Oz
|
1046871 120V Ac/DC Smoke/CO Combo W/Silence - Ul 217 8TH
Hardwired Combo Smoke & CO Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology, Electrochemical Carbon Monoxide Sensor and A 9V Alkaline Battery.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$50.61 (Each) |
$63.99 (Each) |
Carton/Reel |
$50.61 (1 Each) |
$63.99 (1 Each) |
Standard Packaging/Reel |
$607.32 (12 Each) |
$767.88 (12 Each) |
|
Current Rating |
0.09 A |
- |
Voltage Rating |
120 V ac |
- |
|
Color |
White |
White |
Enclosure Material |
Plastic |
- |
|
Description |
COMBO SMOKE/CARBON M0NOXIDE ALARM |
120V AC/DC SMOKE/CO COMBO W/SILENCE - UL 217 8TH |
extra long description |
BRK SC9120B 120V AC/DC Smoke/CO Com |
BRK 1046871 Smoke and CO Alarm |
Features |
Hardwired ionization/CO combination alarm meets new construction requirements. |
Combo Smoke and CO Alarm |
Long Description |
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V ac, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Overall Width, 2.0 in Overall Height, 8.5 oz |
Hardwired Combo smoke & CO Alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology, electrochemical carbon monoxide sensor and a 9V alkaline battery. |
Product Type |
120V Ac/DC Smoke/CO Combo Alarm |
Alarm Combo Ac/DC SMICO100-Ac Box |
Short Description |
Smoke/Carbon Monoxide Combo Alarm, AC/DC, 0.09 A |
Combo Smoke and CO Alarm |
Special Features |
Latching Alarm Indicator |
Battery Backup,End-of-Life Warning,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included,Precision Detection |
|
alarm type |
Smoke Alarm |
- |
dimensions |
5.6" diameter x 2.0" height |
1.9 in 5.6 in 5.6 in |
Maximum Operating Temperature |
+100 °F;+38 °C |
- |
Minimum Operating Temperature |
+40 °F;+4 °C |
- |
Operating Voltage |
120V AC 60Hz w/ 9V Alkaline battery backup |
- |
Output Current |
0.09 amps (standby/alarm) |
- |
Overall Height |
2.0 in |
- |
Overall Width |
5.6 in |
- |
package quantity |
12 CT |
- |
Sensor Type |
Carbon Monoxide |
- |
Sound Level |
85 dB @ 10 ft |
- |
Standards Met |
UL 217;UL 2034 |
- |
Temperature Range |
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C) |
- |
|
|
Brand |
BRK Brands/First Alert |
BRK |
Manufacturers Part Number |
SC9120B |
1046871 |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
Type |
Combination Smoke & Carbon Monoxide Alarm |
Combination Smoke & Carbon Monoxide Alarm |
|
|
Application |
Apartment;Dormitory;Hotel;Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings |
- |
environmental conditions |
10 percent to 90 percent relative humidity (RH) |
- |
Mounting |
Electrical junction box, wall or ceiling |
- |
standard |
UL217, UL2034 |
Conforms to UL 217 8th Edition Standard,Conforms to STD UL2034 |