Nacogdoches |
6,900 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Selecta |
Catalog Number |
10RC14E |
ST9BG |
Manufacturer Number |
10RC-14 |
ST-9-BG |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210800462 |
00661191126094 |
Weight per package |
0.006 (lbs/each) |
0 |
Description |
10RC14E 12-10 Ring Terminal
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.16 In Overall Length, 0.210 In Insulation Length, 0.006 LB
|
ST9BG (60) 12-10AWG 1/4 Ring
00661191126094|0006611|00661191126094|66119112609|12609|ST9BG|Selecta Products ST9BG|Selecta ST9BG|Selectaproducts ST9BG|Selectaproductsinc. ST9BG|Sellecta Products ST9BG
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.58 (Each) |
$31.31 (Each) |
Carton/Reel |
$291.25 (500 Each) |
$31.31 (1 Each) |
Standard Packaging/Reel |
$2,912.50 (5000 Each) |
$31.31 (1 Each) |
|
Material |
Copper |
- |
Terminal Type |
Ring Terminal |
- |
Voltage Rating |
600 V ac |
- |
Wire Size |
12-10 AWG |
- |
|
Color |
Yellow |
- |
Conductor Material |
Copper |
- |
Insulation Color |
Yellow |
- |
Insulation Material |
Vinyl |
- |
|
|
Description |
12-10 RING TERMINAL |
(60) 12-10AWG 1/4 RING |
extra long description |
ABB 10RC-14 INS VINYL RING TERM 12- |
- |
Features |
Vinyl-Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. |
- |
Long Description |
Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.16 in Overall Length, 0.210 in Insulation Length, 0.006 lb |
00661191126094|0006611|00661191126094|66119112609|12609|ST9BG|Selecta Products ST9BG|SELECTA ST9BG|SELECTAPRODUCTS ST9BG|SELECTAPRODUCTSINC. ST9BG|Sellecta Products ST9BG |
Product Type |
Ins Vinyl Ring Term 12-10 1/4IN Yel |
Terminal, Ring, Vinyl Insulated, Yellow, Butted Seam, 12-10 |
Short Description |
#18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8 |
- |
Special Features |
These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value. |
- |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Length |
0.210 in |
- |
Maximum Conductor Size |
#10 AWG |
- |
Minimum Conductor Size |
#12 AWG |
- |
package quantity |
500 CT;5000 PK |
- |
Standards Met |
UL E9809;CSA |
- |
|
|
Brand |
Sta-Kon |
Selecta Products |
Manufacturers Part Number |
10RC-14 |
ST-9-BG |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Ring Terminal |
- |
|
Manufacturer Status |
- |
Inactive |
minimum qty |
50 |
- |
|
|
Application |
Wire Termination |
- |
standard |
UL E9809 |