Nacogdoches |
5,300 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
10RC8FL |
10RC8F |
Manufacturer Number |
10RC-8FL |
10RC-8F |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210807249 |
00786210800394 |
Weight per package |
0.008 (lbs/each) |
0.006 (lbs/each) |
Description |
10RC8FL 12-10 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
10RC8F 12-10 Insulated Fork Terminal
Vinyl-Insulated Fork Terminal, Length 1.09 Inches, Width .38 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$0.49 (Each) |
$1.24 (Each) |
Carton/Reel |
$24.66 (50 Each) |
$62.00 (50 Each) |
Standard Packaging/Reel |
$24.66 (50 Each) |
$310.00 (250 Each) |
|
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 V |
Wire Size |
12-10 AWG |
12-10 AWG |
|
|
Description |
12-10 FORK TERMINAL |
12-10 INSULATED FORK TERMINAL |
extra long description |
ABB 10RC-8FL INS VINYL LKG FORK TER |
ABB 10RC-8F INS VINL FORK TERM 12-1 |
Long Description |
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Vinyl-Insulated Fork Terminal, Length 1.09 Inches, Width .38 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Product Type |
Ins Vinyl LKG Fork Term 12-10 No8 |
Ins Vinl Fork Term 12-10 BLT NO8 Ye |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wires flex point. Brazed seam barrel is serrated for high pull-out value. Insulation is color-coded |
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
10RC-8FL |
10RC-8F |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Vinyl Insulated Fork Terminal |
|
|
standard |
UL E9809 |
UL E9809 |