Item Comparison: 1109APC, 1103B0

Item

1109APC - Multi-Volt SPST/DPST 24HR Time SW CLR CVR - Nsi

1109APC
Multi-Volt SPST/DPST 24HR Time SW CLR CVR

$94.89 Each

$94.89 (1 Each)

QTY:
Each
Add
1103B0 - 120V Timer - Nsi

1103B0
120V Timer

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 284 0
Vendor Nsi Nsi
Catalog Number 1109APC 1103B0
Manufacturer Number 1109A-PC 1103B-O
Category Timer Controls - Mechanical Time Switches Timer Controls - Mechanical Time Switches
Classification N/A Mechanical Time Switches
UNSPSC 39121523 - Timer controls 39121524 - Photocontrols
UPC/EAN/GTIN 00786261101099 00786261100986
Weight per package 2.3 (lbs/each) 2.42 (lbs/each)
Description 1109APC Multi-Volt SPST/DPST 24HR Time SW CLR CVR
24 Hour Time Switch 120-277V Plastic Case
1103B0 120V Timer
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 X 3-1/4 X 8-1/4 In Size, 2.42 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $94.89 (Each) $0.00 (Each)
Carton/Reel $94.89 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $94.89 (1 Each) $0.00 (1 Each)
Current Rating - 40 A
Material - Metal
Voltage Rating - 120 V
Enclosure Material - Metal
Size - 5-1/4 x 3-1/4 x 8-1/4 in
Description MULTI-VOLT SPST/DPST 24HR TIME SW CLR CVR 120V TIMER
extra long description TORK 1109A-PC 24 Hour Time Switch 1 TORK 1103B-O 120V DPST 40A 24HR MEC
Features 120-277V DPST 40A 24HR TIME SWITCH INDOOR/OUTDOOR PLASTIC CASE WITH CLEAR COVER 24 Hour Time Switch 40A 120V DPST Indoor/Outdoor Metal Enclosure.
Long Description 24 Hour Time Switch 120-277V Plastic Case Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 x 3-1/4 x 8-1/4 in Size, 2.42 lb
Product Type 24 Hour Time Switch 120-277V Plastic Time Switch
Short Description - 24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features - DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Contact Configuration - DPST
Enclosure Type - Indoor/Outdoor
Maximum Operating Temperature - +74 °C;+165 °F
Maximum Time Setting - 24 h
Minimum Operating Temperature - -40 °C;-40 °F
Minimum Time Setting - 75 (Min) Off;20 (Min) On
Standards Met - UL917 Listed;CSA
Time Setting Mode - 24 h
Made in USA - yes
Brand NSi Nsi Industries
Manufacturers Part Number 1109A-PC 1103B0
Category Description Fuses & Fuse Accessories -
Weight - 2.42 lb
Application - Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat