Item Comparison: 1111DC, 510

Item

1111DC - 4" Diecast Chased Nipple - Bridgeport

1111DC
4" Diecast Chased Nipple

$52.1904 Each

$521.90 (10 Each)

QTY:
Each
Add
510 - 1/2" Rigid 1H Malleable Strap - Eaton

510
1/2" Rigid 1H Malleable Strap

$1.257 Each

$125.70 (100 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 1,850 1,466
Vendor Bridgeport Eaton
Catalog Number 1111DC 510
Manufacturer Number 1111-DC 510
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Diecast Offset & Chase Nipples Rigid Straps & Clampbacks
UNSPSC N/A 39121701 - Electrical hangers
UPC/EAN/GTIN 00781747911117 00784564105103
Weight per package 0.75 (lbs/each) 0.05 (lbs/each)
Description 1111DC 4" Diecast Chased Nipple
Conduit Chased Nipple, 4 In Trade Size, Hex Shape, Threaded Connection, 1-1/4 In Thread Length, 5-3/16 In Width, 0.7500 LB
510 1/2" Rigid 1H Malleable Strap
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, 1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $52.19 (Each) $1.26 (Each)
Carton/Reel $521.90 (10 Each) $125.70 (100 Each)
Standard Packaging/Reel $521.90 (10 Each) $125.70 (100 Each)
Material Zinc Die Cast Malleable Iron
Shape Hex -
Finish Ball burnish -
Length 1.625 -
Size 4 1/2 in
Width 5-3/16 in -
Description 4" DIECAST CHASED NIPPLE 1/2" RIGID 1H MALLEABLE STRAP
extra long description BPT 1111-DC 4" COND. NIPPLE ZINC MIDWEST 510 1/2 RGD CLMP IRN
Features When used with a locknut, conduit nipples serve as a short raceway between enclosures. Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description Conduit Chased Nipple, 4 in Trade Size, Hex Shape, Threaded Connection, 1-1/4 in Thread Length, 5-3/16 in Width, 0.7500 lb Eaton Crouse-Hinds series rigid/IMC clamp, Malleable iron, 1/2"
Product Type Conduit Chased Nipple 1/2 RGD CLMP Irn
Short Description Conduit Chased Nipple, 4 in, Ball Burnished/Mirror Smooth -
Color/Finish Ball Burnished;Mirror Smooth -
Connection Type Threaded -
dimensions - 1.4400 IN X 0.6300 IN X 1.4400 IN
for use with EMT and Rigid Conduit -
media Yes -
package quantity 10 PK -
Standards Met CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance -
Thread Length 1-1/4 in -
Made in USA yes -
Brand Bridgeport Eaton
Manufacturers Part Number 1111-DC -
Category Description DIECAST OFFSET & CHASE NIPPLES RIGID STRAPS & CLAMPBACKS
Type Conduit Nipple CLAMP
Trade Size 4 in -
Weight 0.7500 lb -
Application When Used with a Locknut, Conduit Nipples Serve as a Short Raceway Between Enclosures Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard cULus UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat