Item Comparison: 121248GRTNK, 121248GRTNK

Item

121248GRTNK - 12X12X48 RT Gutter - Unity

121248GRTNK
12X12X48 RT Gutter

$362.24 Each

$362.24 (1 Each)

QTY:
Each
Add
121248GRTNK - Wway 12X12X48 N3R PNTD SC, NK - Eaton

121248GRTNK
Wway 12X12X48 N3R PNTD SC, NK

$420.38 Each

$420.38 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 39 37
Vendor Unity Eaton
Catalog Number 121248GRTNK 121248GRTNK
Manufacturer Number 121248GRTNK 121248 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131714 - Wiring trough
UPC/EAN/GTIN 00761515144824 00782051144826
Weight per package 45 (lbs/each) 43.71 (lbs/each)
Description 121248GRTNK 12X12X48 RT Gutter
###############################################################################################################################################################################################################################################################
121248GRTNK Wway 12X12X48 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 12" Height, 48" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $362.24 (Each) $420.38 (Each)
Carton/Reel $362.24 (1 Each) $420.38 (1 Each)
Standard Packaging/Reel $362.24 (1 Each) $420.38 (1 Each)
Material - 16 GAUGE GALVANEAL STEEL
Color - Gray
Finish - Gray
Depth - 12.00 In
Length - 48.00 in
Width - 12.00 In
Description 12X12X48 RT GUTTER WWAY 12X12X48 N3R PNTD SC,NK
extra long description UNT 121248GRTNK 48.00 X 12.00 X 12. B-LINE 121248 GRT NK 4800 N3R SC ST
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description ############################################################################################################################################################################################################################################################### Eaton B-Line series wiring trough, 12" height, 48" length, 12" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type 48.00 X 12.00 X 12.00IN No Knockout Powder Coated Steel Wiri 4800 N3R SC Straight Section W/O Ko
dimensions - 48.0000 IN X 12.0000 IN X 12.0000 IN
Brand Unity Eaton
Manufacturers Part Number 121248GRTNK 121248 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Wiring trough
Application - Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerResidential Bldgs & Fac
Enclosure - NEMA 3R, IP32
standard - CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat