Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
1255 |
144 |
Manufacturer Number |
1255 |
144 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
PVC Spacers
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747012555 |
00018997001443 |
Weight per package |
1 (lbs/each) |
0.78 (lbs/each) |
Description |
1255 1-1/2" Weatherhead
Clamp-On Entrance Cap, 1-1/2 In Trade Size, Aluminum, Plain, 3-5/16 In Length, 4-1/2 In Width, 1 LB/Ea
|
144 1-1/2" Clamp Type Entr Cap
1-1/2" Aluminum Entrance Cap, Clamp On Type For Rigid Imc and Emt. Hole Sizes 2 At .60 and 3 At .75.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.06 (Each) |
$14.16 (Each) |
Carton/Reel |
$75.28 (5 Each) |
$42.48 (3 Each) |
Standard Packaging/Reel |
$75.28 (5 Each) |
$212.39 (15 Each) |
|
Material |
Aluminum |
Aluminum |
|
Color |
- |
Silver |
Finish |
Plain |
- |
|
Diameter |
7/16 in (1 Hole);5/8 in (2 Hole);3/4 in (3 Hole) |
- |
Length |
3-5/16 in |
- |
Size |
1 1/2 |
L(4.340) x W(4.850) x H(3.352) |
Width |
4-1/2 in |
- |
|
Description |
1-1/2" WEATHERHEAD |
1-1/2" CLAMP TYPE ENTR CAP |
extra long description |
BPT 1255 1-1/2" SERV. ENTR. CAP |
ARL 144 1-1/2" CLAMP-ON CAP |
Features |
Clamp type entrance cap for rigid conduit and IMC. 1 hole 7/16" dia.;2 holes 5/8" dia.;3 holes 3/4" dia. |
- |
Long Description |
Clamp-On Entrance Cap, 1-1/2 in Trade Size, Aluminum, Plain, 3-5/16 in Length, 4-1/2 in Width, 1 lb/EA |
1-1/2" Aluminum entrance cap, clamp on type for rigid IMC and EMT. Hole Sizes 2 at .60 and 3 at .75. |
Product Type |
Clamp-On Entrance Cap |
1-1/2" Clamp-On Cap |
Short Description |
Clamp-On Entrance Cap, 1-1/2 in, Aluminum |
- |
Special Features |
1 hole 7/16" dia., 2 holes 5/8" dia., 3 holes 3/4" dia. |
- |
|
Cable Entry |
Phenolic entrance to Aluminum clamp type for Rigid/IMC |
Silver |
Connection Type |
Clamp-On |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
includes |
Clamp |
- |
media |
Yes |
- |
Number of Holes |
1;2;3 |
- |
package quantity |
5 PK;1 CT |
- |
Standards Met |
UL mA;UL E11259;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
1255 |
- |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
PVC SPACERS |
Type |
Entrance Caps |
Clamp-On |
|
|
|
Application |
Clamp type entrance cap for rigid conduit and IMC. 1 hole 7/16" dia.; 2 holes 5/8" dia.; 3 holes 3/4" dia. |
Rigid/IMC/EMT Cable |
Enclosure |
- |
Aluminum |
standard |
UL |
UL |