Item Comparison: 1256, DEH2

Item

1256 - 2" Weatherhead - Bridgeport

1256
2" Weatherhead

$18.8204 Each

$94.10 (5 Each)

QTY:
Each
Add
DEH2 - 2" Weatherhead - Thomas & Betts

DEH2
2" Weatherhead

$18.8204 Each

$188.20 (10 Each)

QTY:
Each
Add
Nacogdoches 53 53
All Stores 4,128 4,128
Vendor Bridgeport Thomas & Betts
Catalog Number 1256 DEH2
Manufacturer Number 1256 DEH2
Category Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Enhanced Commodity Codes - Line Construction Material
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781747012562 00783786612512
Weight per package 1.6 (lbs/each) 1.6 (lbs/each)
Description 1256 2" Weatherhead
Clamp-On Entrance Cap, 2 In Trade Size, Aluminum, Plain, 4-7/16 In Length, 5-3/4 In Width, 1.6 LB/Ea
DEH2 2" Weatherhead
2 Inch Aluminum Service Head. For Rigid Conduit or Emt.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.82 (Each) $18.82 (Each)
Carton/Reel $94.10 (5 Each) $188.20 (10 Each)
Standard Packaging/Reel $94.10 (5 Each) $188.20 (10 Each)
Material Aluminum Aluminum
Finish Plain -
Diameter 9/16 in (1 Hole);3/4 in (2 Hole);1 in (3 Hole) -
Length 4-7/16 in -
Size 2 2 A
Width 5-3/4 in -
Description 2" WEATHERHEAD 2" WEATHERHEAD
extra long description BPT 1256 2" SERV. ENTR. CAP CLAMP -
Features Clamp type entrance cap for rigid conduit and IMC. 2 hole 9/16" dia.;2 holes 3/4" dia.;3 holes 1" dia. Listed for use with Rigid/IMC/EMT. -
Long Description Clamp-On Entrance Cap, 2 in Trade Size, Aluminum, Plain, 4-7/16 in Length, 5-3/4 in Width, 1.6 lb/EA 2 inch aluminum service head. For rigid conduit or EMT.
Product Type Clamp-On Entrance Cap Serv. Entr Head
Short Description Clamp-On Entrance Cap, 2 in, Aluminum -
Special Features 1 hole 9/16" dia., 2 holes 3/4" dia., 3 holes 1" dia. -
Cable Entry Phenolic entrance to Aluminum clamp type for Rigid/IMC -
Connection Type Clamp-On -
for use with Rigid Conduit;IMC Conduit -
includes Clamp -
media Yes -
Number of Holes 1;2;3 -
package quantity 5 PK;1 CT -
Standards Met UL mA;UL E11259;NEMA FB-1;UL-514B -
Made in USA no -
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 1256 DEH2
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Entrance Caps Service Entrance Heads
Trade Size 2 in -
Status - Inactive
Weight 1.6 lb/EA -
Application Clamp type entrance cap for rigid conduit and IMC. 2 hole 9/16" dia.; 2 holes 3/4" dia.; 3 holes 1" dia. For use with rigid/IMC or EMT conduits
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat