Item Comparison: 1257, EC0106

Item

1257 - 2-1/2" Weatherhead - Bridgeport

1257
2-1/2" Weatherhead

$63.4299 Each

$63.43 (1 Each)

QTY:
Each
Add
EC0106 - 2-1/2" Weatherhead - Appozgcomm

EC0106
2-1/2" Weatherhead

$164.6819 Each

$164.68 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 448 2
Vendor Bridgeport Appozgcomm
Catalog Number 1257 EC0106
Manufacturer Number 1257 EC0106
Category Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781747012579 00687855251063
Weight per package 4 (lbs/each) 3.85 (lbs/each)
Description 1257 2-1/2" Weatherhead
Clamp-On Entrance Cap, 2-1/2 In Trade Size, Aluminum, Plain, 6-3/16 In Length, 7-7/16 In Width, 4 LB/Ea
EC0106 2-1/2" Weatherhead
Features:10.5IN Depth X 7IN Height, (3) 7/8 In, (1) 1 In, (3) 1 5/16 In Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, Imc/Emt Service Masts, Standard:Ul 514B, Nema FB-1, Size:2.5IN, Material:Aluminum, Finish:Natural
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $63.43 (Each) $164.68 (Each)
Carton/Reel $63.43 (1 Each) $164.68 (1 Each)
Standard Packaging/Reel $63.43 (1 Each) $164.68 (1 Each)
Material Aluminum Aluminum
Finish Plain Natural
Diameter 1 in (1 Hole);7/8 in (2 Hole);1-5/16 in (3 Hole) -
Length 6-3/16 in -
Size 2 1/2 2.5
Width 7-7/16 in -
Description 2-1/2" WEATHERHEAD 2-1/2" WEATHERHEAD
extra long description BPT 1257 2-1/2" SERV. ENTR. CAP CLA EGS ECO-106 2-1/2 IN ALUM CLP ON EN
Features Clamp type entrance cap for rigid conduit and IMC. 1 hole 1" dia.;3 holes 7/8" dia.;3 holes 1 5/16" dia. Listed for use with Rigid/IMC/EMT. -
Long Description Clamp-On Entrance Cap, 2-1/2 in Trade Size, Aluminum, Plain, 6-3/16 in Length, 7-7/16 in Width, 4 lb/EA Features:10.5IN Depth X 7IN Height, (3) 7/8 IN, (1) 1 IN, (3) 1 5/16 IN Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, IMC/EMT Service Masts, Standard:UL 514B, NEMA FB-1, Size:2.5IN, Material:Aluminum, Finish:Natural
Product Type Clamp-On Entrance Cap 2-1/2 In Alum CLP On Entr Cap
Short Description Clamp-On Entrance Cap, 2-1/2 in, Aluminum -
Special Features 1 hole 1" dia., 3 holes 7/8" dia., 3 holes 1-5/16" dia. 10.5 IN Depth X 7 IN Height, (3) 7/8 IN, (1) 1 IN, (3) 1 5/16 IN Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, IMC/EMT Service Masts
Cable Entry Phenolic entrance to Aluminum clamp type for Rigid/IMC -
Connection Type Clamp-On -
for use with Rigid Conduit;IMC Conduit -
includes Clamp -
media Yes -
Number of Holes 1;3 -
package quantity 1 ct -
Standards Met UL mA;UL E11259;NEMA FB-1;UL-514B -
Made in USA yes -
Brand Bridgeport Appleton
Manufacturers Part Number 1257 ECO-106
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Entrance Caps Clamp-On Entrance Cap
Trade Size 2-1/2 IN -
Weight 4 lb/EA -
Application Clamp type entrance cap for rigid conduit and IMC. 1 hole 1" dia.; 3 holes 7/8" dia.; 3 holes 1 5/16" dia. Clamp on Type For Use With Threaded or Unthreaded EMT or IMC Conduit
standard UL UL 514B, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat