Nacogdoches |
32 |
32 |
All Stores |
|
|
|
Vendor |
Scotch |
Scotch |
Catalog Number |
130C34X30 |
130C34X30FT |
Manufacturer Number |
7000006085 |
7000006085 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201500 - Tape
|
UPC/EAN/GTIN |
00054007417170 |
00054007417170 |
Weight per package |
0.0187 (lbs/each) |
11.5 (lbs/each) |
Description |
130C34X30 Linerless Rubber Splicing Tape, 3/4" X 30', BK
Linerless Rubber Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, 250 Psi;1.72 Mpa Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 3/4 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 0.45 LB/Ea
|
130C34X30FT Linerless Rubber Splicing Tape, 3/4" X 30', BK
3M 7000006085 Scotch® Linerless Rub
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.72 (Each) |
$24.72 (Each) |
Carton/Reel |
$593.28 (24 Each) |
$24.72 (1 Each) |
Standard Packaging/Reel |
$593.28 (24 Each) |
$593.28 (24 Each) |
|
|
Background Color |
Black |
- |
Backing Material |
Ethylene Propylene Rubber |
- |
|
Length |
30 ft;9.1 m |
- |
Thickness |
30 mil;0.762 mm |
- |
Width |
3/4 in;19 mm |
- |
|
Description |
LINERLESS RUBBER SPLICING TAPE, 3/4" X 30', BK |
LINERLESS RUBBER SPLICING TAPE,3/4" X 30',BLACK |
Features |
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape, formulated to provide excellent thermal dissipation of splice heat. The tape is designed for use in splicing and terminating wires and cables. Rated up to 90C continuous operating temperatures and short-term 130C overload service. The tape has excellent physical and electrical properties, which provide immediate moisture seals and void-free build-ups. This product can be |
Scotch® Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 °F (90 °C) with emergency overload up to 266 °F (130 °C). The tape has excellent electrical and mechanical properties to provide moisture seal protection. |
Long Description |
Linerless Rubber Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, 250 psi;1.72 MPa Tensile Strength, 850 % Elongation at Break, +194 °F Operating Temperature, 30 ft Length, 3/4 in Width, 30 mil Thickness, 5 yr Shelf Life, 0.45 lb/EA |
3M 7000006085 Scotch® Linerless Rub |
Product Type |
Linerless Rubber Tape |
Scotch® Linerless Rubber Splicing Tape 130C |
Short Description |
Linerless Rubber Tape, Ethylene Propylene Rubber, 30 ft;9.1 m L |
- |
Special Features |
High Voltage Insulating;Thermally Conductive;Self-Bonding |
- |
|
Adhesive Material |
Rubber Resin |
- |
Elongation at Break |
850 % |
- |
Maximum Operating Temperature |
+194 °F;+90 °C |
- |
package quantity |
1 CT;24 Pk |
- |
Shelf Life |
5 yr |
- |
Standards Met |
ASTM D-4388 Type I, II, and III HH-I-553C;RoHS Compliant |
- |
Tensile Strength |
250 psi;1.72 MPa |
- |
|
|
Brand |
Minnesota Mining (3M) |
Scotch |
Manufacturers Part Number |
130C-3/4X30FT |
7000006085 |
sub brand |
3M(R) |
- |
|
Category Description |
TAPE |
TAPE |
|
|
|
Application |
Appliance and Fixture;Commercial Construction;Communication;Industrial Construction;Maintenance and Repair Operation;Mining;Solar;Utility;Wind Power;Applicable Stand;Motor Leads;Jacket Repairs;Bus Bar Insulation;Moisture-Sealing Electrical Connections |