Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Epco |
CRC |
Catalog Number |
14050 |
14050 |
Manufacturer Number |
14050 |
TCRC-CF2 |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Fluorescent Fixtures & Accessories
|
Aerosols
|
UNSPSC |
39111501 - Fluorescent fixtures
|
15121502 - Cutting oil
|
UPC/EAN/GTIN |
00780321140509 |
00078254140506 |
Weight per package |
1.3999 (lbs/each) |
1 (lbs/each) |
Description |
14050 T8 Retrofit Kit 8' 4 Lamp Fixture
Fluorescent Retrofit Conversion Kit, Brown, 2.63 In Length, 2.63 In Width, 7.75 In Height, 1.3999 LB
|
14050 16OZ Cutting Oil Ferrous & Nonferrous Compatible
Cutting Oil Is A Superior Thread Cutting Lubricant For Use On All Types Of Metals, Including Brass, Copper and Aluminum. 12 WT Oz Aerosol
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.25 (Each) |
$16.91 (Each) |
Carton/Reel |
$20.25 (1 Each) |
$16.91 (1 Each) |
Standard Packaging/Reel |
$202.50 (10 Each) |
$202.92 (12 Each) |
|
Base Type |
- |
Petroleum |
Color |
Brown |
Brown |
|
Height |
7.75 in |
- |
Length |
2.63 in |
- |
Width |
2.63 in |
- |
|
Description |
T8 RETROFIT KIT 8' 4 LAMP FIXTURE |
16OZ CUTTING OIL FERROUS & NONFERROUS COMPATIBLE |
extra long description |
EPCO 14050 T8 RFKIT 8FT 4LP |
MOR TCRC-CF2 CRC Cutting Oil |
Features |
Engineered Products Company's (EPCO) T5 and T8 Fluorescent Fixture Bracket RetroFit Conversion Kits convert older 4-foot and 8-foot T8 or T12 strip-type fixtures using a magnetic ballast into energy efficient T5 or T8 fluorescent luminaires. Each kit includes T5 or T8 Bi-Pin Lamp Sockets, Retrofit Bracket Socket Plates, and Self-Tapping Screws. |
Cutting Oil is a superior thread cutting lubricant for use on all types of metals, including brass, copper and aluminum. |
Long Description |
Fluorescent Retrofit Conversion Kit, Brown, 2.63 in Length, 2.63 in Width, 7.75 in Height, 1.3999 lb |
Cutting Oil is a superior thread cutting lubricant for use on all types of metals, including brass, copper and aluminum. 12 Wt Oz Aerosol |
Product Type |
T8 Rfkit 8FT 4LP |
Cutting Oil |
Short Description |
Fluorescent Retrofit Conversion Kit, Brown |
Cutting Oil, 16 oz, Aerosol, Brown |
Special Features |
8-foot luminaire, 4 lamp |
- |
|
Composition |
- |
Distillates (petroleum), Hydrotreated Heavy Naphthenic;Liquefied Petroleum Gas |
Container Capacity |
- |
16 oz |
Container Type |
- |
Aerosol Can |
Flash Point |
- |
>300 °F;>148.9 °C |
lubricant type |
- |
Thread Cutting Lubricant |
odor |
- |
Faint Petroleum |
Operating Temperature Range |
- |
Maximum of +300 °F |
package quantity |
10 CT |
12 per CA;133 CA/PL |
Physical Form |
- |
Liquid |
specific gravity |
- |
0.85 |
Standards Met |
NSF P1 |
NSF P1 Registered |
|
Brand |
Epco |
CRC Industries, Inc. |
Manufacturers Part Number |
14050 |
14050 |
|
Category Description |
Fluorescent Fixtures & Accessories |
AEROSOLS |
Type |
T8 Lamps |
- |
|
|
Application |
Thread Cutting |
Tapping;Threading;Drilling;Sawing;Shearing;Turning;and Reaming Metal Parts;Pipes;Conduit;Screws;Bolt Holes;Housings;Aluminum Sheets;Strapping;Gears and Chains. |