Nacogdoches |
164 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
145B0X |
201 |
Manufacturer Number |
145-BOX |
N/A |
Category |
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Unassigned
|
Classification |
Miscellaneous Residential Devices
|
N/A
|
UNSPSC |
39111803 - Lamp sockets
|
-
|
UPC/EAN/GTIN |
00032664481000 |
000000000201 |
Weight per package |
0.12 (lbs/each) |
1.3 (lbs/each) |
Description |
145B0X Socket Pigtail Rubber WP 660W600V #14 BK
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V Ac, #14 to #10 Awg Compatible Wire Size, 1.21 (L) X 1.90 (W) X 3.60 (H) In, Rubber Material, 5 In Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 LB
|
201 2"-3" Mast Brace
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.68 (Each) |
$48.00 (Each) |
Carton/Reel |
$5.68 (1 Each) |
$48.00 (1 Each) |
Standard Packaging/Reel |
$1,136.00 (200 Each) |
$480.00 (10 Each) |
|
Current Rating |
15 A |
- |
Material |
Rubber |
- |
Number of Wires |
3 |
- |
Voltage Rating |
250 V ac |
- |
|
|
Description |
SOCKET PIGTAIL RUBBER WP 660W600V #14 BK |
2"-3" MAST BRACE |
extra long description |
EWD 145-BOX Socket Pigtail Rubber W |
- |
Features |
Eaton lampholders |
- |
Long Description |
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V ac, #14 to #10 AWG Compatible Wire Size, 1.21 (L) x 1.90 (W) x 3.60 (H) in, Rubber Material, 5 in Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 lb |
- |
Product Type |
Socket Pigtail Rubber WP 660W600V #14 BK |
- |
Short Description |
Socket Pigtail, Rubber |
- |
Special Features |
Wattage 660 W, Size 1.63 in Diameter x 1.75 in Height |
- |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
5 in Pigtail Lead |
- |
dimensions |
1.21 (L) x 1.90 (W) x 3.60 (H) in |
- |
for use with |
Electrical Equipment;Harnesses;Light Strings |
- |
Maximum Operating Temperature |
+70 °C;+158 °F |
- |
Minimum Operating Temperature |
-20 °C;-4 °F |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
25 CA;200 PK |
- |
Receptacle Type |
Duplex |
- |
Standards Met |
UL MA |
- |
|
|
Brand |
Eaton |
- |
Manufacturers Part Number |
145-BOX |
- |
|
Category Description |
Miscellaneous residential devices |
Fuses & Fuse Accessories |
Type |
Lampholder |
- |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
nema rating |
6-15R |
- |
standard |
cULus Listed,NOM,RoHS Compliant |