Nacogdoches |
7,100 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Selecta |
Catalog Number |
14RB10E |
ST8BG |
Manufacturer Number |
14RB-10 |
ST-8-BG |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210800691 |
00661191126087 |
Weight per package |
0.003 (lbs/each) |
0 |
Description |
14RB10E 18-14 Ring Terminal
Ring Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.003 LB
|
ST8BG (100PACK) 16-14AWG #10
00661191126087|0006611|00661191126087|66119112608|12608|ST8BG|Selecta Products ST8BG|Selecta ST8BG|Selectaproducts ST8BG|Selectaproductsinc. ST8BG|Sellecta Products ST8BG
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.42 (Each) |
$27.40 (Each) |
Carton/Reel |
$422.70 (1000 Each) |
$27.40 (1 Each) |
Standard Packaging/Reel |
$4,227.00 (10000 Each) |
$27.40 (1 Each) |
|
Material |
Copper |
- |
Terminal Type |
Ring Terminal |
- |
Voltage Rating |
600 V ac |
- |
Wire Size |
18-14 AWG |
- |
|
Color |
Blue |
- |
Conductor Material |
Copper |
- |
Insulation Color |
Blue |
- |
Insulation Material |
Vinyl |
- |
|
|
Description |
18-14 RING TERMINAL |
(100PACK) 16-14AWG #10 |
extra long description |
ABB 14RB-10 INS VINYL RING TERM 18- |
- |
Features |
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated. |
- |
Long Description |
Ring Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.003 lb |
00661191126087|0006611|00661191126087|66119112608|12608|ST8BG|Selecta Products ST8BG|SELECTA ST8BG|SELECTAPRODUCTS ST8BG|SELECTAPRODUCTSINC. ST8BG|Sellecta Products ST8BG |
Product Type |
Ins Vinyl Ring Term 18-14 NO10 Blue |
Terminal, Ring, Vinyl Insulated, Blue, Butted Seam, 16-14 Aw |
Short Description |
#18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8 |
- |
Special Features |
These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value. |
- |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Length |
0.170 in |
- |
Maximum Conductor Size |
#14 AWG |
- |
Minimum Conductor Size |
#18 AWG |
- |
package quantity |
1000 CT;10000 PK |
- |
Standards Met |
UL E9809;CSA |
- |
|
|
Brand |
Sta-Kon |
Selecta Products |
Manufacturers Part Number |
14RB-10 |
ST-8-BG |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Ring Terminal |
- |
|
Manufacturer Status |
- |
Inactive |
minimum qty |
100 |
- |
|
|
Application |
Wire Termination |
- |
standard |
UL E9809 |