Nacogdoches |
10,900 |
10,900 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
14RB250F |
14RB250FE |
Manufacturer Number |
14RB-250F |
14RB250FE |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121447 - Wire terminal disconnect
|
UPC/EAN/GTIN |
00786210800776 |
00786210800776 |
Weight per package |
0.0029 (lbs/each) |
0.004 (lbs/each) |
Description |
14RB250F 16-14 Female Disconnect
Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25X.032, Wire Range #16-14 Awg, Color Blue, Copper, Tin Plated
|
14RB250FE 16-14 Female Disconnect
Female Disconnector, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.004 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.38 (Each) |
$0.38 (Each) |
Carton/Reel |
$188.00 (500 Each) |
$376.00 (1000 Each) |
Standard Packaging/Reel |
$188.00 (500 Each) |
$3,760.00 (10000 Each) |
|
insulation |
Vinyl |
Vinyl |
Material |
Brass |
Brass |
Terminal Type |
- |
Disconnect Terminal |
|
Color |
Blue |
Blue |
Conductor Material |
- |
Brass |
Finish |
Tin Plated |
Tin Plated |
Insulation Color |
- |
Blue |
Insulation Material |
- |
Vinyl |
|
Description |
16-14 FEMALE DISCONNECT |
16-14 FEMALE DISCONNECT |
extra long description |
ABB 14RB-250F INS VINYL FEM-250 DIS |
ABB 14RB-250F INS VINYL FEM-250 DIS |
Long Description |
Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25x.032, Wire Range #16-14 AWG, Color Blue, Copper, Tin Plated |
Female Disconnector, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.004 lb |
Product Type |
Ins Vinyl Fem-250 Disc NO16-14 Blue |
Female Disconnector |
Short Description |
- |
#22 to #18 AWG Sta-Kon Disconnector, Female, Insulated |
Special Features |
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength |
Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength. |
|
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
- |
#14 AWG |
Minimum Conductor Size |
- |
#16 AWG |
package quantity |
- |
1000 CT;10000 PK |
Standards Met |
- |
UL E66716 |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
14RB-250F |
14RB-250F |
sub brand |
- |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Female Disconnect |
Vinyl Insulated Female Disconnect |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
|
Application |
- |
Wire Termination |
standard |
UL E66716 |
UL E66716 |