Item Comparison: 14RB250F, RB14250F

Item

14RB250F - 16-14 Female Disconnect - Sta-Kon

14RB250F
16-14 Female Disconnect

$0.376 Each

$188.00 (500 Each)

QTY:
Each
Add
RB14250F - 16-14 Nylon Ins Fem Disc - Sta-Kon

RB14250F
16-14 Nylon Ins Fem Disc

$0.00 Each

$0.00 (500 Each)

Call nearest store for Item Price
Nacogdoches 10,900 0
All Stores 140,700 0
Vendor Sta-Kon Sta-Kon
Catalog Number 14RB250F RB14250F
Manufacturer Number 14RB-250F RB14-250F
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121447 - Wire terminal disconnect 39121447 - Wire terminal disconnect
UPC/EAN/GTIN 00786210800776 00786210804255
Weight per package 0.0029 (lbs/each) 0.003 (lbs/each)
Description 14RB250F 16-14 Female Disconnect
Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25X.032, Wire Range #16-14 Awg, Color Blue, Copper, Tin Plated
RB14250F 16-14 Nylon Ins Fem Disc
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250X.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, 100 Pack
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $0.38 (Each) $0.00 (Each)
Carton/Reel $188.00 (500 Each) $0.00 (100 Each)
Standard Packaging/Reel $188.00 (500 Each) $0.00 (500 Each)
insulation Vinyl Nylon/Polyamide
Material Brass Brass
Color Blue Blue
Finish Tin Plated Tin Plated
Description 16-14 FEMALE DISCONNECT 16-14 NYLON INS FEM DISC
extra long description ABB 14RB-250F INS VINYL FEM-250 DIS ABB RB14-250F INS NYL FEM-250 DISC
Long Description Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25x.032, Wire Range #16-14 AWG, Color Blue, Copper, Tin Plated Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250x.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, 100 Pack
Product Type Ins Vinyl Fem-250 Disc NO16-14 Blue Ins Nyl Fem-250 Disc 16-14 Len .91
Special Features Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Brand Sta-Kon Sta-Kon
Manufacturers Part Number 14RB-250F RB14-250F
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Female Disconnect Nylon Insulated Female Disconnect
minimum qty - 100
standard UL E66716 UL E66716
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat