Nacogdoches |
1,500 |
1,500 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
14RB6FL |
14RB6FLE |
Manufacturer Number |
14RB-6FL |
14RB-6FL |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210806525 |
00786210806525 |
Weight per package |
0.0025 (lbs/each) |
0.003 (lbs/each) |
Description |
14RB6FL 18-14 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
|
14RB6FLE 18-14 Fork Terminal
Fork Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.003 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.62 (Each) |
$0.62 (Each) |
Carton/Reel |
$62.49 (100 Each) |
$624.90 (1000 Each) |
Standard Packaging/Reel |
$62.49 (100 Each) |
$3,124.50 (5000 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
- |
Fork Terminal |
Voltage Rating |
600 V |
600 V ac |
Wire Size |
18-14 AWG |
18-14 AWG |
|
Color |
Blue |
Blue |
Conductor Material |
- |
Copper |
Insulation Color |
- |
Blue |
Insulation Material |
- |
Vinyl |
|
|
Description |
18-14 FORK TERMINAL |
18-14 FORK TERMINAL |
extra long description |
ABB 14RB-6FL INS VINYL LKG FORK TER |
ABB 14RB-6FL INS VINYL LKG FORK TER |
Features |
- |
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated. |
Long Description |
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated |
Fork Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.003 lb |
Product Type |
Ins Vinyl LKG Fork Term 18-14 No6 |
Fork Terminal |
Short Description |
- |
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
|
Insulated/Non-Insulated |
- |
Insulated |
Insulation Length |
- |
0.170 in |
Maximum Conductor Size |
- |
#14 AWG |
Minimum Conductor Size |
- |
#18 AWG |
package quantity |
- |
1000 CT;5000 PK |
Standards Met |
- |
UL E9809;CSA |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
14RB-6FL |
14RB-6FL |
sub brand |
- |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Vinyl Insulated Locking Fork Terminal |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL E9809 |