Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
KNET34 |
1572HDG |
Manufacturer Number |
KNET-3/4 |
1572HDG |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
39131700 - Wire Raceways Conduit and Busways
|
UPC/EAN/GTIN |
00784011151035 |
00751338865624 |
Weight per package |
0.71 (lbs/each) |
0.713 (lbs/each) |
Description |
KNET34 3/4" Edge CLMP
3/4 Edge Clamp
|
1572HDG 3/4" Edge CLMP
3/4IN Edge Type Conduit Support HDG
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.16 (Each) |
$10.16 (Each) |
Carton/Reel |
$10.16 (1 Each) |
$10.16 (1 Each) |
Standard Packaging/Reel |
$10.16 (1 Each) |
$10.16 (1 Each) |
|
Material |
Malleable Iron |
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) |
|
Finish |
Hot Dip Galvanized |
Hot Dip Galvanized |
|
Additional Information |
Applicable standard ANSI C80.1 |
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553 |
Commodity Description |
Rigid Conduit Fittings - Steel |
Rigid Conduit Fittings - Steel |
Description |
3/4" EDGE CLMP |
3/4" EDGE CLMP |
extra long description |
EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 2-15/16 INCH LENGTH X 2-3/8 INCH WIDTH; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
EDGE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 3/4 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553 |
Long Description |
3/4 EDGE CLAMP |
3/4IN EDGE TYPE CONDUIT SUPPORT HDG |
Product Type |
Clamp |
Conduit Support |
|
Conduit Size |
- |
3/4 INCH (RIGID/EMT) |
|
Brand |
ECN-KORNS |
TOPAZ ELECTRIC CORP |
Manufacturers Part Number |
KNET-3/4 |
1572HDG |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
EDGE |
EDGE |
|
Trade Size |
3/4 INCH |
3/4 INCH |
|
Standard Package |
30 PER CARTON |
50 PER CASE |
|
Approval |
UL 6, CSA C22.2 |
UL 2239 |