Item Comparison: 1597TRWRI, TWRSGF15V

Item

1597TRWRI - Radiant Self Test TR WR Gfci 15A 125V I - Legrand-Pass & Seymour

1597TRWRI
Radiant Self Test TR WR Gfci 15A 125V I

$30.32 Each

$303.20 (10 Each)

QTY:
Each
Add
TWRSGF15V - Gfci TWR Self Test Duplex 15A 125V Iv - Eaton

TWRSGF15V
Gfci TWR Self Test Duplex 15A 125V Iv

$25.74 Each

$257.40 (10 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 423 132
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 1597TRWRI TWRSGF15V
Manufacturer Number 1597TRWRI TWRSGF15V
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC 39121633 - Circuit interruptor 39121633 - Circuit interruptor
UPC/EAN/GTIN 00785007036138 00032664742972
Weight per package 0.275 (lbs/each) 0.405 (lbs/each)
Description 1597TRWRI Radiant Self Test TR WR Gfci 15A 125V I
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Weather Resistant, 0.2800 LB
TWRSGF15V Gfci TWR Self Test Duplex 15A 125V Iv
Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, Ivory, Tamper Resistant, Weather Resistant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.32 (Each) $25.74 (Each)
Carton/Reel $30.32 (1 Each) $25.74 (1 Each)
Standard Packaging/Reel $303.20 (10 Each) $257.40 (10 Each)
actuator Control Circuit -
amperage rating 15 15A
connection Back and side wire -
Current Rating 15 A 15 A
interrupt rating 4 to 6 mA -
Material Thermoplatic -
Number of Wires - 3
Poles 2 Two-pole
Voltage Rating 125 125 V
Color Ivory Ivory
Height 4.20 in -
Length 1.03 -
Width 1.73 -
Description RADIANT SELF TEST TR WR GFCI 15A 125V I GFCI TWR SELF TEST DUPLEX 15A 125V IV
extra long description P&S 1597TRWRI RADIANT SELF TEST TR EWD TWRSGF15V GFCI TWR Self Test Du
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, Weather Resistant, 0.2800 lb Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, Ivory, Tamper Resistant, Weather Resistant
Product Type Radiant Self Test TR WR Gfci 15A 125V I Gfci TWR Self Test Duplex 15A 125V Iv
Short Description 15 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, Tamper and Weather Resistant 15 A, 125 V, Self Test Duplex Receptacle, Ivory
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired Back and Side Wired
dimensions - 2.0540 IN X 2.8530 IN X 3.1950 IN
media - Yes
Mounting Type - Screw Mount
package quantity 1 ct 1 CT;10 PK
Receptacle Type Self Test Duplex Self Test Duplex
Resistance Properties Weather Resistant Tamper Resistant;Weather Resistant
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number 1597-TRWRI TWRSGF15V
Category Description Residential GFCI devices Residential GFCI devices
Type Specification Grade Weather-Resistant 15A Self-Test Duplex GFCI GFCI receptacle
Weight 0.2800 lb -
Application Residential;Commercial Residential
environmental conditions 95% Humidity, UL 94 V2 Tamper and weather resistant
Frequency Rating 60 Hz -
nema rating 5-15R 5-15R
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat