Item Comparison: 15W33, 1877B

Item

15W33 - STR Blade IP67 Conn 20A 125V 5-20R - Legrand-Pass & Seymour

15W33
STR Blade IP67 Conn 20A 125V 5-20R

$31.40 Each

$314.00 (10 Each)

QTY:
Each
Add
1877B - Recp Single 20A 125V 2P3W Swire BR - Eaton

1877B
Recp Single 20A 125V 2P3W Swire BR

$3.98 Each

$398.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 44 14
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 15W33 1877B
Manufacturer Number 15W-33 1877B-BOX
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Wiring Devices - Consumer PKGD Wiring Devices
Classification Industrial Cord Connectors Commercial Receptacles
UNSPSC 39121402 - Electrical plugs 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007114324 00032664184307
Weight per package 0.4375 (lbs/each) 0.19 (lbs/each)
Description 15W33 STR Blade IP67 Conn 20A 125V 5-20R
Straight Blade Watertight Connector 20AMP 125VOLT 5-20R
1877B Recp Single 20A 125V 2P3W Swire BR
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Brown, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.40 (Each) $3.98 (Each)
Carton/Reel $31.40 (1 Each) $39.80 (10 Each)
Standard Packaging/Reel $314.00 (10 Each) $398.00 (100 Each)
amperage rating 20 -
Material Rubber -
Number of Wires 3 -
Poles 2 -
Voltage Rating 125 -
Wire Size 12-14 -
Size 4.75" -
Description STR BLADE IP67 CONN 20A 125V 5-20R RECP SINGLE 20A 125V 2P3W SWIRE BR
extra long description P&S 15W33 STR BLADE IP67 CONN 20A 1 EWD 1877B-BOX Recp Single 20A 125V
Features - Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description Straight Blade Watertight Connector 20amp 125volt 5-20r Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Brown, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, ED Box
Product Type STR Blade IP67 Conn 20A 125V 5-20R Recp Single 20A 125V 2P3W Swire BR
Special Features Quick drive assembly screws, floating blades, rubber body construction, multiple ring seals Commercial Grade
dimensions - 1.3100 IN X 0.8700 IN X 4.1900 IN
media - Yes
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number 15W33 1877B-BOX
Category Description Industrial cord connectors Commercial receptacles
Type Watertight Connector Commercial specification grade
Application Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
nema rating 5-20R -
standard UL 498 Federal Specification Classification 6233 01,cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat