Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
162203 |
162203 |
Manufacturer Number |
16220-3 |
16220-3 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Unassigned
|
Classification |
Fuse Blocks, Fuse Holders
|
Fuses & Fuse Accessories
|
UNSPSC |
39121629 - Fuse block
|
-
|
UPC/EAN/GTIN |
00051712149273 |
051712149273 |
Weight per package |
0.45 (lbs/each) |
0.45 (lbs/each) |
Description |
162203 175A 600V 3P Term Block
Terminal Block, 3 Poles, 175 A, 600 V Ac/DC, Thermoplastic, -4 to +248 °F, 2.70 In Overall Length, 1.75 In Overall Width, 2.88 In Overall Height, 0.44 LB
|
162203 3P 175A 600V Term Block
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$140.48 (Each) |
$106.20 (Each) |
Carton/Reel |
$140.48 (1 Each) |
$106.20 (1 Each) |
Standard Packaging/Reel |
$3,371.52 (24 Each) |
$106.20 (1 Each) |
|
amperage rating |
175A |
- |
Current Rating |
175 A |
- |
Material |
Thermoplastic |
- |
Voltage Rating |
600 V ac/dc |
- |
|
|
Overall Length |
2.70 in |
- |
Size |
2.70 In Length X 2.88 In Width X 1.75 In Height |
- |
|
Description |
175A 600V 3P TERM BLOCK |
3P 175A 600V TERM BLOCK |
extra long description |
BUSS 16220-3 PWR TERM. BLK 24PK |
- |
Features |
Bussmann(TM) series UL(R) Recognized power distribution blocks offer a variety of lineside and loadside port configurations to provide greater flexibility in panel wiring and wire management.These blocks are UL Recognized to UL 1059 and rated for use in UL 508A industrial control panels.Blocks are factory configured in 1-, 2 and 3-pole versions, and have optional covers to enhance safety. |
- |
Long Description |
Terminal Block, 3 Poles, 175 A, 600 V ac/dc, ThermoPlastic, -4 to +248 °F, 2.70 in Overall Length, 1.75 in Overall Width, 2.88 in Overall Height, 0.44 lb |
- |
Product Type |
Terminal Block |
- |
Short Description |
Bussmann Terminal Block, 3 Pole, 600 VAC/dc, 175 A |
- |
Special Features |
Short Circuit Rating 10 kA |
- |
|
dimensions |
2.8800 IN X 2.6900 IN X 1.6900 IN |
- |
media |
Yes |
- |
Operating Temperature Range |
-4 to +248 °F;-20 to +120 °C |
- |
Overall Height |
2.88 in |
- |
Overall Width |
1.75 in |
- |
package quantity |
24 CT;1 PK |
- |
Standards Met |
UL 1059 Recognized;Guide XCFR2;File E62622;CSA(R) Certified;Class 6228-01;File 15364 |
- |
|
Brand |
Eaton |
Edison Fuses |
Manufacturers Part Number |
16220-3 |
16220-3 |
|
Category Description |
FUSE BLOCKS,FUSE HOLDERS |
Fuses & Fuse Accessories |
Type |
Power distribution block |
- |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
- |
standard |
Contact Manufacturer,Contact factory,RoHS Compliant |