Nacogdoches |
0 |
504 |
All Stores |
|
|
|
Vendor |
Eaton |
Epco |
Catalog Number |
604SP |
16500 |
Manufacturer Number |
604-SP |
16500 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Lighting Lampholders -
Incandescent Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111803 - Lamp sockets
|
39111525 - Incandescent fixture
|
UPC/EAN/GTIN |
00032664750625 |
00780321165007 |
Weight per package |
28 (lbs/each) |
0.6875 (lbs/each) |
Description |
604SP Lampholder Keyless 660W 250V Porc 1PC WH
Ceiling Receptacle Holder, 250 V, White, High Strength Insulator Porcelain Material, 660 W, Screw Terminal, 4.50 In Diameter, Box Mount, 1.50 In Length, 1 LB;28 LB
|
16500 Porc Keyless Receptacle
Porcelain Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, Uv Resistant, 3.25/4 In Dia Box Mount, 0.68 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.20 (Each) |
$3.95 (Each) |
Carton/Reel |
$117.60 (28 Each) |
$3.95 (1 Each) |
Standard Packaging/Reel |
$235.20 (56 Each) |
$189.55 (48 Each) |
|
Lamp Type |
- |
Incandescent |
Material |
High Strength Insulator Porcelain |
Porcelain |
Terminal Type |
Screw |
Screw |
|
Base Type |
- |
Medium |
Color |
White |
- |
|
Diameter |
4.50 in |
- |
Length |
1.50 in |
- |
|
Description |
LAMPHOLDER KEYLESS 660W 250V PORC 1PC WH |
PORC KEYLESS RECEPTACLE |
extra long description |
EWD 604-SP Lampholder Keyless 660W |
EPCO 16500 PORC LP HDR KYLS |
Features |
Porcelain Ceiling Lampholders - Keyless feature high-strength insulator porcelain. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Pull chain socket interiors are removable. Pull chain devices include ball chain, 3' (0.91m) of cord, connector and end bell. Top wire versions have terminal screws backed out — ready for wiring — without removing the interior. Sockets available in two piece version to permit interior replacement, dust ring protects against plaster and dirt. |
EPCO's UV resistant Porcelain Lamp Holders are ideal for Commercial, Industrial, Residential and Agricultural Lighting Applications. |
Long Description |
Ceiling Receptacle Holder, 250 V, White, High Strength Insulator Porcelain Material, 660 W, Screw Terminal, 4.50 in Diameter, Box Mount, 1.50 in Length, 1 lb;28 lb |
Porcelain Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, UV Resistant, 3.25/4 in Dia Box Mount, 0.68 lb |
Product Type |
Lampholder Keyless 660W 250V Porc 1PC WH |
Porcelain Lamp Holder |
Short Description |
250 V, Ceiling Receptacle Holder, White, Keyless |
Porcelain Lamp Holder, Porcelain, UV Resistant, Keyless |
Special Features |
With Keyless Switch |
UV Resistant Lamp Holders will not Fade or Discolor |
|
dimensions |
1.8800 IN X 4.6300 IN X 4.6300 IN |
- |
Mounting Type |
Box Mount |
3.25/4 in Dia Box Mount |
package quantity |
1 ct |
1 BX;48 CA |
Power Rating |
660 W |
- |
Resistance Properties |
- |
UV Resistant |
Standards Met |
UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426;RoHS Compliant |
Ul Listed |
|
|
Brand |
Eaton Wiring Devices |
Engineered Products CO. |
Manufacturers Part Number |
604-SP |
16500 |
|
Category Description |
Miscellaneous residential devices |
Fluorescent Fixtures & Accessories |
Type |
Lampholder |
Lamp Holders |
|
Weight |
1 lb;28 lb |
0.68 lb |
|
Application |
Residential |
Commercial;Industrial;Residential;Agricultural Lighting |
standard |
cULus Listed,NOM,RoHS Compliant |