Item Comparison: 1651, TC712A

Item

1651 - 3/4" STL Insltd Emt STRT CMP Conn - Eaton

1651
3/4" STL Insltd Emt STRT CMP Conn

$1.0778 Each

$26.94 (25 Each)

QTY:
Each
Add
TC712A - 3/4" Emt Compression Conn - Steel City

TC712A
3/4" Emt Compression Conn

$1.3341 Each

$333.52 (250 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8,416 56
Vendor Eaton Steel City
Catalog Number 1651 TC712A
Manufacturer Number 1651 TC712A
Category Steel Insulated Compression Em - Steel Insulated Straight Compr Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564116512 00785991025187
Weight per package 0.12 (lbs/each) 0.14 (lbs/each)
Description 1651 3/4" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.12 LB/Ea
TC712A 3/4" Emt Compression Conn
Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.14 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.08 (Each) $1.33 (Each)
Carton/Reel $26.94 (25 Each) $66.70 (50 Each)
Standard Packaging/Reel $26.94 (25 Each) $333.52 (250 Each)
Material - Steel
Finish Zinc Plated Zinc Plated
Diameter 1.3 in -
Length 1.65 in -
Size 3/4 in -
Description 3/4" STL INSLTD EMT STRT CMP CONN 3/4" EMT COMPRESSION CONN
extra long description MIDWEST 1651 3/4 EMT CMP CONN INSUL ABB TC712A 3/4 INCH CONN,COMP.,EMT,
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Long Description EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.12 lb/EA Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.14 lb/EA
Product Type 3/4 Emt CMP Conn Insulated 3/4 Inch Conn, Comp., Emt, STL, Insul
Short Description EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Insulated Compression Connector, 3/4 in, Straight Connection, Zinc Plated, 250 PK;50 CT
Special Features Concretetight Concrete-Tight;Raintight
Color/Finish Zinc Plated Zinc Plated
Connection Orientation Straight Straight
dimensions 1.1900 IN X 1.3800 IN X 1.3800 IN -
for use with EMT Conduit EMT Conduit
Insulated/Non-Insulated Insulated Insulated
package quantity 25 CT 250 PK;50 CT
Standards Met UL E-22132;cUL Listed UL E16592
Thread Length 0.58 in -
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number 1651 TC712A
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector EMT Conduit Fittings
Trade Size 3/4 in 3/4 in
Weight 0.12 lb/EA 0.14 lb/EA
Application Commercial For use with EMT conduit
standard UL, cUL UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat