Item Comparison: 253I, 1653

Item

253I - 1-1/4" Ins Steel Emt Compression Connector - Bridgeport

253I
1-1/4" Ins Steel Emt Compression Connector

$2.9724 Each

$74.31 (25 Each)

QTY:
Each
Add
1653 - 1-1/4" STL Insltd Emt STRT CMP Conn - Eaton

1653
1-1/4" STL Insltd Emt STRT CMP Conn

$6.34 Each

$63.40 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 886 1,574
Vendor Bridgeport Eaton
Catalog Number 253I 1653
Manufacturer Number 253-I 1653
Category Steel Insulated Compression Em - Steel Insulated Straight Compr Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747102539 00784564116536
Weight per package 10 (lbs/each) 0.39 (lbs/each)
Description 253I 1-1/4" Ins Steel Emt Compression Connector
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-11/16 In Length, 1-15/16 In Diameter, +105 °C Operating Temperature, 10 LB/Ea
1653 1-1/4" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.97 (Each) $6.34 (Each)
Carton/Reel $74.31 (25 Each) $63.40 (10 Each)
Standard Packaging/Reel $74.31 (25 Each) $63.40 (10 Each)
insulation Insulated Throat -
Finish Zinc Electroplated Zinc Plated
Diameter 1-15/16 in -
Length 2-11/16 in -
Size 1 1/4 1-1/4 in
Description 1-1/4" INS STEEL EMT COMPRESSION CONNECTOR 1-1/4" STL INSLTD EMT STRT CMP CONN
extra long description BPT 253-I 1-1/4" COMP. CONN. INS. MIDWEST 1653 1 1/4 EMT CMP CONN INS
Features Used to join EMT to box or enclosure. Concrete tight. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-11/16 in Length, 1-15/16 in Diameter, +105 °C Operating Temperature, 10 lb/EA Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1-1/4"
Product Type Emt Compression Connector 1 1/4 Emt CMP Conn Insulated
Short Description EMT Compression Connector, 1-1/4 in, Straight, Zinc Electro-Plated, Insulated -
Special Features Concretetight -
Color/Finish Zinc Electro-Plated -
Connection Orientation Straight -
Connector Type Compression -
dimensions - 1.6300 IN X 2.0600 IN X 2.0600 IN
for use with To Join EMT to Box or Enclosure -
Insulated/Non-Insulated Insulated -
Maximum Operating Temperature +105 °C -
media Yes -
package quantity 25 CT -
Standards Met cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B -
Made in USA yes -
Brand Bridgeport EATON CROUSE-HINDS SERIES
Manufacturers Part Number 253-I 1653
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Compression Connector
Trade Size 1-1/4 in -
Weight 10 lb/EA -
Application Used to join EMT to box or enclosure. Concrete tight. Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat