Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire |
Catalog Number |
1654 |
MEC754B |
Manufacturer Number |
1654 |
MEC-754-B |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
N/A
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564116543 |
00784297541094 |
Weight per package |
0.58 (lbs/each) |
1 (lbs/each) |
Description |
1654 1-1/2" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/2"
|
MEC754B 1-1/2" Emt Comp Con STL - Ins
1-1/2 Emt Comp Conn Steel-Ins Emt Comp Connector, Ins Throat For Connecting Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Meets UL514B Fed. Spec. W-F-408E, Nema FB-1
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.05 (Each) |
$0.00 (Each) |
Carton/Reel |
$90.50 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$362.00 (40 Each) |
$0.00 (1 Each) |
|
|
|
Description |
1-1/2" STL INSLTD EMT STRT CMP CONN |
1-1/2" EMT COMP CON STL - INS |
extra long description |
MIDWEST 1654 1 1/2 EMT CMP CONN INS |
SWC MEC-754-B 1-1/2 EMT COMP CONN S |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1-1/2" |
1-1/2 EMT COMP CONN STEEL-INS EMT COMP CONNECTOR, INS THROAT FOR CONNECTING EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT MEETS UL514B FED. SPEC. W-F-408E, NEMA FB-1 |
Product Type |
1 1/2 Emt CMP Conn Insulated |
1-1/2 Emt Comp Conn Steel-Ins |
Special Features |
- |
Concrete-Tight |
|
dimensions |
1.7500 IN X 2.2500 IN X 2.2500 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
Southwire |
Manufacturers Part Number |
1654 |
MEC-754-B |
|
Category Description |
STEEL EMT FITTINGS |
Fuses & Fuse Accessories |
Type |
Compression Connector |
1-1/2" EMT COMPRESSION BOX CONNECTORS STEEL INSULATED |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Connects EMT conduit to box or enclosure |
standard |
UL, cUL |
cULus Federal Spec. W-F-408E, NEMA FB-1 (insulated only) |
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
Call nearest store for Item Price
|