Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
255I |
1655 |
Manufacturer Number |
255-I |
1655 |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747102553 |
00784564116550 |
Weight per package |
0.083 (lbs/each) |
0.6 (lbs/each) |
Description |
255I 2" Ins Steel Emt Compression Connector
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 3-7/32 In Length, 2-5/8 In Diameter, +105 °C Operating Temperature, 0.083 LB/Ea
|
1655 2" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.87 (Each) |
$13.17 (Each) |
Carton/Reel |
$58.69 (10 Each) |
$65.85 (5 Each) |
Standard Packaging/Reel |
$58.69 (10 Each) |
$263.40 (20 Each) |
|
insulation |
Insulated Throat |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
2-5/8 in |
- |
Length |
3-7/32 in |
- |
Size |
2 |
2 in |
|
Description |
2" INS STEEL EMT COMPRESSION CONNECTOR |
2" STL INSLTD EMT STRT CMP CONN |
extra long description |
BPT 255-I 2" COMP. CONN. INS. |
MIDWEST 1655 2 EMT CMP CONN INSULAT |
Features |
Used to join EMT to box or enclosure. Concrete tight. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 3-7/32 in Length, 2-5/8 in Diameter, +105 °C Operating Temperature, 0.083 lb/EA |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 2" |
Product Type |
Emt Compression Connector |
2 Emt CMP Conn Insulated |
Short Description |
EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Insulated |
- |
Special Features |
Concretetight |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Orientation |
Straight |
- |
Connector Type |
Compression |
- |
dimensions |
- |
1.8800 IN X 2.7500 IN X 2.7500 IN |
for use with |
To Join EMT to Box or Enclosure |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
255-I |
1655 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Compression Connector |
|
|
|
Application |
Used to join EMT to box or enclosure. Concrete tight. |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus |
UL, cUL |