Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
170 |
170 |
Manufacturer Number |
170 |
170 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274001708 |
00781381507417 |
Weight per package |
0.12 (lbs/each) |
0.14 (lbs/each) |
Description |
170 1/2" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 1/2 In Trade Size, 3.625 In Length, Wedge Nut, 0.12 LB/Ea
|
170 1/2" STL FM7 CVR Assy
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1/2 In, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For FM7
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.66 (Each) |
$7.78 (Each) |
Carton/Reel |
$383.00 (50 Each) |
$389.00 (50 Each) |
Standard Packaging/Reel |
$383.00 (50 Each) |
$1,556.00 (200 Each) |
|
Material |
Sheet Steel |
Steel |
|
Finish |
- |
Zinc Electroplated |
|
Hub Size |
- |
0.5 |
Length |
3.625 in |
- |
|
Description |
1/2" STL FM7 COND BODY CVR |
1/2" STL FM7 CVR ASSY |
extra long description |
CRS-H 170 1/2 WDGNUT SHT STEEL FORM |
APP 170 1/2 STL FM7 COVER ASSY |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Blank Cover, Form 7 Body Type, 1/2 in Trade Size, 3.625 in Length, Wedge Nut, 0.12 lb/EA |
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1/2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For FM7 |
Product Type |
1/2 Wdgnut SHT Steel Form 7 CVR |
1/2 STL FM7 Cover Assy |
Short Description |
Blank Cover, 1/2 ", Form 7 Body, Steel |
- |
Special Features |
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time |
Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body; Approved for use in wet locations; The cover is secured with clips, not screws; Stainless steel screws; Wiring capacity: 0.4 CU-IN as per NEC 314.16(A) |
|
body type |
Form 7 |
- |
dimensions |
1.3100 IN X 0.6700 IN X 3.6300 IN |
- |
exact weight |
- |
16 |
for use with |
Condulet(R) Conduit Body |
- |
Form |
- |
7 |
Mounting Type |
Wedge Nut |
- |
package quantity |
25 CT;50 PK |
- |
Standards Met |
UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
170 |
- |
sub brand |
- |
Wedge-Lok |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Wedge nut cover |
Blank Clip Cover With Screw |
|
|
|
Application |
Conduit Fitting |
For FM7 Unilet Conduit Outlet Bodies |
Mounting |
- |
Screw-In |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |