Item Comparison: 1876BB0X, 5851

Item

1876BB0X - Recp Single 20A 250V 2P3W Swire BR - Eaton

1876BB0X
Recp Single 20A 250V 2P3W Swire BR

$8.69 Each

$869.00 (100 Each)

QTY:
Each
Add
5851 - Recp SGL 20A 250V S-Wire BN - Legrand-Pass & Seymour

5851
Recp SGL 20A 250V S-Wire BN

$8.4251 Each

$842.51 (100 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 77 38
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 1876BB0X 5851
Manufacturer Number 1876B-BOX 5851
Category Wiring Devices - Consumer PKGD Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Industrial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664184000 00785007585100
Weight per package 0.159 (lbs/each) 0.1604 (lbs/each)
Description 1876BB0X Recp Single 20A 250V 2P3W Swire BR
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, Brown, Brass, Nylon Face, PVC Bottom, 6-20R, Single, Screw, PVC, Ed Box
5851 Recp SGL 20A 250V S-Wire BN
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20AMP 250VOLT, Brown
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.69 (Each) $8.43 (Each)
Carton/Reel $86.90 (10 Each) $84.25 (10 Each)
Standard Packaging/Reel $869.00 (100 Each) $842.51 (100 Each)
amperage rating - 20
connection - Back and side wire
Material - Nylon;Other
Number of Wires - 3
Poles - 2
Voltage Rating - 250
Wattage - Electrical power is expressed in Amps and Volts.
Wire Size - 14 - 10
Height - 3.68
Width - 1.08
Description RECP SINGLE 20A 250V 2P3W SWIRE BR RECP SGL 20A 250V S-WIRE BN
extra long description EWD 1876B-BOX Recp Single 20A 250V P&S 5851 RECP SGL 20A 250V S-WIRE B
Features Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. -
Long Description Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Brown, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, ED Box Heavy-Duty Spec Grade Single Receptacle, Side Wire 20amp 250volt, Brown
Product Type Recp Single 20A 250V 2P3W Swire BR Recp SGL 20A 250V S-Wire BN
Special Features Commercial Grade Auto-ground clip assures positive ground. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility. One-piece brass triple-wire power contacts for lasting retention.
Dielectric Strength - Withstands 2000V minimum
dimensions 1.3100 IN X 0.8300 IN X 4.1900 IN -
media Yes -
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 1876B-BOX 5851
Category Description Commercial receptacles Industrial receptacles
Type Commercial specification grade Spec Grade Single Receptacle
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Commercial
environmental conditions - Flammability: UL94 V2
Mounting - WALL
nema rating - 6-20R
standard cULus Listed,Federal Specification Classification 6233 01,NOM,RoHS Compliant UL498, CSA C22.2 No. 42
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat