Item Comparison: 1902, CSR752

Item

1902 - 3/4" Two Hole Rigid Strap - Bridgeport

1902
3/4" Two Hole Rigid Strap

$0.3728 Each

$559.20 (1500 Each)

QTY:
Each
Add
CSR752 - 3/4"""" STL Straps Rig 2 Hole - Amfico

CSR752
3/4"""" STL Straps Rig 2 Hole

$0.27 Each

$13.50 (50 Each)

QTY:
Each
Add
Nacogdoches 486 0
All Stores 53,629 288
Vendor Bridgeport Amfico
Catalog Number 1902 CSR752
Manufacturer Number 1902 CSR752
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Straps & Clampbacks Rigid Straps & Clampbacks
UNSPSC 31162906 - Hose or pipe clamps 39121419 - Flex connectors
UPC/EAN/GTIN 00781747019028 00662364540389
Weight per package 0.0188 (lbs/each) 0.03 (lbs/each)
Description 1902 3/4" Two Hole Rigid Strap
Pipe Strap, 3/4 In Trade Size, Zinc Electro-Plated, 2-3/8 In Length, 1-1/16 In Height, 0.0188 LB/Ea
CSR752 3/4"""" STL Straps Rig 2 Hole
3/4" Steel Straps - Rigid - 2 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.37 (Each) $0.27 (Each)
Carton/Reel $55.92 (150 Each) $0.27 (1 Each)
Standard Packaging/Reel $559.20 (1500 Each) $13.50 (50 Each)
Material Steel -
Finish Zinc Electroplated -
Height 1-1/16 in -
Length 2-3/8 in -
Size 3/4 -
Description 3/4" TWO HOLE RIGID STRAP 3/4"""" STL STRAPS RIG 2 HOLE
extra long description BPT 1902 3/4" PIPE STRAP RIGID AMFICO CSR752 3/4" Stl Straps Rig 2
Features Steel Strap used to secure rigid conduit and IMC to mounting surface. -
Long Description Pipe Strap, 3/4 in Trade Size, Zinc Electro-Plated, 2-3/8 in Length, 1-1/16 in Height, 0.0188 lb/EA 3/4" Steel Straps - Rigid - 2 Hole USA
Product Type Pipe Strap 3/4" STL Straps Rig 2 Hole
Short Description Pipe Strap, 3/4 in, Zinc Electro-Plate, 2 Hole -
Special Features Two Hole Strap -
Made in USA yes -
Color/Finish Zinc Electro-Plated -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 1500 PK -
Standards Met CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 1902 CSR752
Category Description RIGID STRAPS & CLAMPBACKS RIGID STRAPS & CLAMPBACKS
Type Two Hole Pipe Strap -
Trade Size 3/4 in -
Weight 0.0188 lb/EA -
Application Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat