Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
2000 |
K4121 |
Manufacturer Number |
2000 |
K4121C |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261600172 |
00078275002012 |
Weight per package |
0.2 (lbs/each) |
1 (lbs/each) |
Description |
2000 120V 2000W SPST Conduit Mounting
1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
|
K4121 1800W 120V Photo Cell
Stem Mount Thermal Photocontrol, 120 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.60 (Each) |
$16.48 (Each) |
Carton/Reel |
$25.60 (1 Each) |
$16.48 (1 Each) |
Standard Packaging/Reel |
$307.20 (12 Each) |
$197.76 (12 Each) |
|
connection |
- |
Color Coded Lead |
Material |
Vinyl |
- |
|
Background Color |
Gray |
- |
Color |
- |
Gray |
|
Size |
- |
1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM |
Thickness |
6 mil |
- |
Width |
1.9 in;50 mm |
- |
|
Description |
120V 2000W SPST CONDUIT MOUNTING |
1800W 120V PHOTO CELL |
extra long description |
TORK 2000 30 Crct Stacked Neutral |
INT-MAT K4121C Stem Mount Thermal P |
Features |
- |
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting. |
Long Description |
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED |
Stem Mount Thermal Photocontrol, 120 V |
Product Type |
30 CRCT Stacked Neutral |
Stem Mount Thermal Photocontrol, 120 V |
Short Description |
TORK PHOTOCONTROL |
- |
Special Features |
- |
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment |
|
Connection Type |
- |
1/2 IN - 14 NPT Thread |
language |
English |
- |
Maximum Operating Temperature |
220 °F |
- |
package quantity |
24 RL/CA |
- |
Shelf Life |
2000 h |
- |
supply voltage |
120 Vac |
120 |
Timing Range |
2 Minutes |
- |
|
Brand |
Nsi Industries |
Intermatic |
Manufacturers Part Number |
2000 |
K4121C |
sub brand |
3M(TM);Scotch(R) |
- |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Thermal Type Photo Cell |
|
|
Application |
General Holding And Bundling |
Dusk to Dawn Lighting Control |
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Conduit Mount |
Stem Mount |
Operating Temperature |
-40 to + 140 F |
-40 to +158 DEG F -40 to +70 DEG C |
standard |
- |
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant |