Item Comparison: 20002, T168

Item

20002 - 208-277V 2000W SPST Conduit Mounting - Nsi

20002
208-277V 2000W SPST Conduit Mounting

$28.58 Each

$342.96 (12 Each)

QTY:
Each
Add
T168 - 1800W 208-277V Photo Cell - Precision Multiple Controls

T168
1800W 208-277V Photo Cell

$19.07 Each

$228.84 (12 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 418 30
Vendor Nsi Precision Multiple Controls
Catalog Number 20002 T168
Manufacturer Number 2000-2 T-168
Category Lighting Photocells & Sensors - Lighting Photocells Lighting Photocells & Sensors - Lighting Photocells
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121613 - Grounding devices or assemblies 39121524 - Photocontrols
UPC/EAN/GTIN 00786261600189 00720563000049
Weight per package 0.2 (lbs/each) 0.1917 LB
Description 20002 208-277V 2000W SPST Conduit Mounting
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
T168 1800W 208-277V Photo Cell
Photo Cell, 208 to 277 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.58 (Each) $19.07 (Each)
Carton/Reel $28.58 (1 Each) $19.07 (1 Each)
Standard Packaging/Reel $342.96 (12 Each) $228.84 (12 Each)
Terminal Type - 6 inch Wire Lead
Voltage Rating 208 to 277 V 208 to 277 V
Wattage 2000 W 1800 W
Enclosure Material - Weatherproof Lexan
Housing Material Lexan Lexan
Height 3-1/2 in 2 in
Size - 1-1/2 Inch Width x 1 Inch Depth x 2 Inch Height
Width - 1-1/2 in
Additional Information - Photocell Type Broad Surface Sensing Element; Turn-On/Off Ratio 1:3
Commodity Description - LIGHTING PHOTOCELLS
Description 208-277V 2000W SPST CONDUIT MOUNTING 1800W 208-277V PHOTO CELL
extra long description TORK 2000-2 30 Crct Stacked Neutral 1-1/2 INCH WIDTH X 1 INCH DEPTH X 2 INCH HEIGHT SIZE; WEATHERPROOF LEXAN ENCLOSURE MATERIAL; UL (CANADA AND US), CSA APPROVAL; 208 TO 277 VOLT VOLTAGE RATING; 1/2 INCH-14 TPI MOUNTING; -40 TO 158 DEG F TEMPERATURE RATING; SPST-NC SWITCH TYPE; 6 INCH WIRE LEAD TERMINAL TYPE; SWIVEL MOUNTING POSITION; 1 TO 3 FOOT CANDLE TURN ON LIGHT LEVEL; 1100 VOLT AMP BALLAST LOAD RATING; PHOTOCELL TYPE BROAD SURFACE SENSING ELEMENT; TURN-ON/OFF RATIO 1:3
Features 1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED Swivel T-Series (ST) is equipped with a swivel mount which allows installer to swivel light sensitive element to the best position for operation.
Long Description Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA Photo Cell, 208 to 277 V, 1800 W, 1-1/2 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Product Type Conduit Mount Lighting Photocontrol
Short Description Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel Photo Cell, 208 to 277 V, 1800 W, Lexan
Special Features 1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN Environmental Conditions Weather Proof;Load Rating 2000 VA
Ballast Load Rating - 1100 Volt Amp
for use with Decorative Ligting -
Maximum Operating Temperature +140 °F +158 °F
Minimum Operating Temperature -40 °F -40 °F
Mounting Position - SWIVEL
Mounting Type Conduit Mount Swivel Mount
package quantity 1 CT;12 PK 1 CT;12 PK
Standards Met cULus Listed UL Listed;CSA Certified;+ CSA Certified
supply voltage 208-277 VAC -
Switch Type SPST SPST
Timing Range 2 Minutes -
Turn ON Light Level - 1 to 3 Foot Candle
Brand NSi
Manufacturers Part Number 2000-2 T168
Model - T
sub brand Photocontrols -
Category Description Residential dimmers, motion sensors, controls, & photo cells Commercial dimmers, motion sensors, & photo cells
Weight 0.2 lb/EA -
Approval - UL (CANADA AND US), CSA
Enclosure Lexan Housing -
environmental conditions -40 to + 140 F -
Frequency Rating 50-60 Hz -
Mounting Conduit Mount 1/2 INCH-14 TPI
Operating Temperature -40 to + 140 F -
Temperature Rating - -40 TO 158 DEG F
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat