Item Comparison: 2007, 30445

Item

2007 - Splice Cap Insulator For 2006S, 100/Box - Buchanan

2007
Splice Cap Insulator For 2006S, 100/Box

$0.4995 Each

$499.50 (1000 Each)

QTY:
Each
Add
30445 - Wrap Cap Insulator, 415, For Use With 410, 50/Box - Ideal

30445
Wrap Cap Insulator, 415, For Use With 410, 50/Box

$0.40978 Each

$204.89 (500 Each)

QTY:
Each
Add
Nacogdoches 900 0
All Stores 29,900 0
Vendor Buchanan Ideal
Catalog Number 2007 30445
Manufacturer Number 2007 30-445
Category Connecting Materials - Electrical Fixture Conn ( Nuts Solderless Connectors - Small Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Wire Lube, Markers, & Ties
UNSPSC 39121721 - Electrical insulators 39121721 - Electrical insulators
UPC/EAN/GTIN 00781789450100 00783250750481
Weight per package 0.34 (lbs/each) 0.25 (lbs/each)
Description 2007 Splice Cap Insulator For 2006S, 100/Box
Splice Cap Insulator, Insulated, Nylon Insulation Material, +221 °F Operating Temperature, 600 V Ac, 0.34 LB
30445 Wrap Cap Insulator, 415, For Use With 410, 50/Box
Wrap-Cap Insulator, Voltage Rating: 600 V, Temperature Rating: 75 Deg C, Black, Package: 50/Box, Ul Listed, Csa Certified
Minimum Order QTY 100 Units 50 Units
Unit/Foot $0.50 (Each) $0.41 (Each)
Carton/Reel $49.95 (100 Each) $204.89 (500 Each)
Standard Packaging/Reel $499.50 (1000 Each) $204.89 (500 Each)
Voltage Rating - 600
Insulation Material Nylon -
Description SPLICE CAP INSULATOR FOR 2006S, 100/BOX WRAP CAP INSULATOR, 415, FOR USE WITH 410, 50/BOX
Features Rated at 105°C (221°F) - 600V (1,000 maximum in fixtures and signs) Provide high dielectric and physical protection for UL Listed, non-insulated pressure-type wire connectorsUnique Design completely covers splice  insulates both around and between wires and eliminates need for tapeUL Listed to 486C and CSA Certified for 600V maximum building wiring; temperature rated at 75°C (167°F) maximum
Long Description Splice Cap Insulator, Insulated, Nylon Insulation Material, +221 °F Operating Temperature, 600 V ac, 0.34 lb Wrap-Cap Insulator, Voltage Rating: 600 V, Temperature Rating: 75 DEG C, Black, Package: 50/Box, UL Listed, CSA Certified
Product Type Splice Cap Insulator Wrap Cap 415 Insul Box 50
Short Description Splice Cap Insulator, Nylon -
Special Features Snap-On Nylon Construction Provide high dielectric and physical protection for UL listed, non-insulated pressure-type wire connectors; Cap and loop design eliminates need for tape; Unique design completely covers splice - insulates both around and between wires; Reusable and easy to install; UL listed to 486C and CSA certified for 600 V maximum building wiring (1,000 V maximum for fixtures and signs), temperature rated at 75 DEG C (167 DEG F) maximum; Model 410 Connectors can also be used on Buchanan 2006S and 2011S copper crimps
for use with 2006S and 2008S Terminal Lugs -
Insulated/Non-Insulated Insulated -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
package quantity 100 BX -
Standards Met CSA;UL Listed;RoHS -
Made in USA yes -
Brand Ideal Ideal
Manufacturers Part Number 2007 30-445
sub brand - Wrap-Cap
Category Description Comp & Mech Lugs and Butt Splices WIRE LUBE, MARKERS, & TIES
Type - Insulator
minimum qty 100 50
Status - Inactive
Weight 0.34 lb -
standard - UL Listed, CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat