Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Pass & Seymour |
Catalog Number |
2097HGRED |
2095HGRED |
Manufacturer Number |
2097HGRED |
2095-HGRED |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Commercial Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
-
|
UPC/EAN/GTIN |
00785007035971 |
78500742357 |
Weight per package |
0.275 (lbs/each) |
0.39 (lbs/each) |
Description |
2097HGRED Self-Test Gfci Hos GRD Recep 20A 12 RD
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Red, 0.025 Sec Trip Time, Impact Resistant, 0.2800 LB
|
2095HGRED 20A 125V FD HG Gfci Deco Rec
20A 125V Hospital Grade Strait BLD Duplex Gfci Red
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$56.03 (Each) |
$32.10 (Each) |
Carton/Reel |
$56.03 (1 Each) |
$32.10 (1 Each) |
Standard Packaging/Reel |
$560.30 (10 Each) |
$321.00 (10 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
20 |
- |
connection |
Back and side wire |
- |
Current Rating |
20 A |
20 AMPERE |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
High Impact Resistant Thermoplastic |
Number of Wires |
- |
3 in |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 VAC AT 60 HZ |
|
|
Height |
4.20 in |
- |
Length |
1.03 |
- |
Width |
1.73 |
- |
|
Additional Information |
- |
Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C |
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
SELF-TEST GFCI HOS GRD RECEP 20A 12 RD |
20A 125V FD HG GFCI DECO REC |
extra long description |
P&S 2097HGRED SELF-TEST GFCI HOS GR |
- |
Features |
Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected. |
- |
Long Description |
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Red, 0.025 sec Trip Time, Impact Resistant, 0.2800 lb |
20A 125V HOSPITAL GRADE STRAIT BLD DUPLEX GFCI RED |
Product Type |
Self-Test Gfci Hos GRD Recep 20A 12 RD |
Gfci Receptacle |
Short Description |
20 A, 125 V, Self-Test Duplex Receptacle, Red |
- |
Special Features |
20 Amp Feed-Thru Capacity |
- |
|
actuator type |
Control Circuit |
- |
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
Grade |
- |
HOSPITAL |
package quantity |
1 CT;10 PK |
- |
Receptacle Type |
Self Test Duplex |
- |
Resistance Properties |
Impact Resistant |
- |
Standards Met |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
- |
trip range |
4 to 6 mA |
- |
Trip Time |
0.025 sec |
- |
Trip Type |
.025 Second Nominal |
- |
Wiring |
- |
BACK |
|
Brand |
Pass & Seymour/Legrand |
Pass and Seymour |
Manufacturers Part Number |
2097-HGRED |
2095-HGRED |
|
Category Description |
Residential GFCI devices |
Commercial GFCI devices |
Type |
Hospital Grade 20A Self Test Duplex GFCI |
DUPLEX |
|
|
|
Application |
Residential;Commercial |
- |
Approval |
- |
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596 |
Configuration |
- |
5-20R |
environmental conditions |
95% Humidity, UL 94 V2 |
- |
Frequency Rating |
60 Hz |
- |
nema rating |
5-15R |
- |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |