Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
2129A |
2107 |
Manufacturer Number |
2129A |
2107 |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
N/A
|
UNSPSC |
39121408 - Mechanical connectors
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261620361 |
00786261600318 |
Weight per package |
0.59 (lbs/each) |
0.6 (lbs/each) |
Description |
2129A 120-277V Photocontrol
Die Cast Zinc Photocontrol, 277 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 In (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 LB/Ea
|
2107 120/277V 2000W SPST Conduit Mount Die Cast Zinc
Conduit Mount, 208 to 277 V, 2000 W, 2 In Width, 3-3/4 In Height, Die Cast Zinc Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.6 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.08 (Each) |
$41.83 (Each) |
Carton/Reel |
$49.08 (1 Each) |
$41.83 (1 Each) |
Standard Packaging/Reel |
$49.08 (1 Each) |
$41.83 (1 Each) |
|
Voltage Rating |
277 V ac |
208 to 277 V |
Wattage |
- |
2000 W |
|
Housing Material |
Die-Cast Zinc |
Die Cast Zinc |
|
Height |
- |
3-3/4 in |
Length |
6 in (Lead) |
- |
Size |
.500 Conduit Mount |
.500 Conduit Mount |
Width |
- |
2 in |
|
Description |
120-277V PHOTOCONTROL |
120/277V 2000W SPST CONDUIT MOUNT DIE CAST ZINC |
extra long description |
TORK 2129A Dual Rated Lug 250-6 |
TORK 2107 Photocontrol Stem Zinc 27 |
Features |
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast |
- |
Long Description |
Die Cast Zinc Photocontrol, 277 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 in (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 lb/EA |
Conduit Mount, 208 to 277 V, 2000 W, 2 in Width, 3-3/4 in Height, Die Cast Zinc Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.6 lb/EA |
Product Type |
Die Cast Zinc Photocontrol |
Photocontrol Stem Zinc 277V |
Short Description |
Die Cast Zinc Photocontrol, 277 VAC, Zinc Die Cast |
Conduit Mount, 208 to 277 V, 2000 W, Die Cast Zinc |
Special Features |
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1 in Diameter |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN |
|
Maximum Operating Temperature |
+140 °F;+60 °C |
+140 °F |
Minimum Operating Temperature |
-40 °F;-40 °C |
-40 °F |
Mounting Type |
Conduit Mount |
Conduit Mount |
package quantity |
1 ct |
1 ct |
Sensor Type |
Cadmium Sulphide Cell |
Cadmium Coated CDS Photocell |
Standards Met |
cULus Listed;UL Listed 773A;ANSI |
UL-CSA Listed |
supply voltage |
120-208-277 VAC |
120-277 VAC |
Switch Type |
- |
SPST |
Timing Range |
2 Minutes |
2 Minutes |
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
2129A |
2107 |
sub brand |
Photocontrols |
- |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
- |
Type |
- |
Die Cast Zinc Photocontrol |
|
|
Weight |
0.59 lb/EA |
0.6 lb/EA |
|
Application |
Parking Lot-Building Perimeter Outdoor Signage Lighting |
Parking Lot-Building Perimeter-Outdoor Signage Lighting |
Enclosure |
Zinc Diecast |
Zinc Diecast |
environmental conditions |
-40 to + 140 F |
-40 to + 140 F |
Frequency Rating |
50-60 Hz |
50-60 Hz |
Mounting |
Conduit Mount |
Conduit Mount |
Operating Temperature |
-40 to + 140 F |
-40 to + 140 F |
standard |
- |
UL-CSA |