Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
2170 |
2070 |
Manufacturer Number |
2170 |
2070 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Conduit Hangers/Stand Off Straps
|
Conduit Hangers/Stand Off Straps
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00781747021700 |
00018997020703 |
Weight per package |
0.32 (lbs/each) |
0.29 (lbs/each) |
Description |
2170 3" Emt/Rigid Conduit Hanger
Conduit Hanger, 3 In Trade Size, Zinc Electro-Plated, Rigid: 3 In;Emt: 3 In Cable Size, 4-7/8 In Length, 1-1/4 In Width, 0.3200 LB
|
2070 #7 3" Pipe Hanger W/Bolt
#7 Trade Size, Plated Steel With 1/4 Bolt and 1/4 Hex Nut, Pipe Size Rigid 3", Emt Size 3".
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.13 (Each) |
$2.59 (Each) |
Carton/Reel |
$103.30 (25 Each) |
$2.59 (1 Each) |
Standard Packaging/Reel |
$103.30 (25 Each) |
$2.59 (1 Each) |
|
|
Color |
- |
Silver |
Finish |
Zinc Electroplated |
- |
|
Length |
4-7/8 in |
- |
Size |
7 |
L(5.180) x W(1.250) x H(1.160) |
Width |
1-1/4 in |
- |
|
Description |
3" EMT/RIGID CONDUIT HANGER |
#7 3" PIPE HANGER W/BOLT |
extra long description |
BPT 2170 #7 HANGER W/BOLT |
ARL 2070 #7 PIPE HANGER W/BOLT |
Features |
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 160 lb Load Rating. |
- |
Long Description |
Conduit Hanger, 3 in Trade Size, Zinc Electro-Plated, Rigid: 3 in;EMT: 3 in Cable Size, 4-7/8 in Length, 1-1/4 in Width, 0.3200 lb |
#7 Trade Size, Plated steel with 1/4 bolt and 1/4 hex nut, pipe size RIGID 3", EMT size 3". |
Product Type |
Conduit Hanger |
#7 Pipe Hanger W/Bolt |
Short Description |
Conduit Hanger, 3 in, Zinc Electro-Plate, Rigid: 3 in;EMT: 3 in Cable Size |
- |
Special Features |
With Bolt |
Supplied with 1/4IN nut and 1/4IN bolt |
|
Cable Size |
Rigid: 3 in;EMT: 3 in |
Rigid: 3; EMT: 3 |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
EMT and Rigid Conduit to Threaded Rod |
- |
media |
Yes |
- |
package quantity |
25 PK |
- |
Standards Met |
UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
2170 |
2070 |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
CONDUIT HANGERS/STAND OFF STRAPS |
Type |
Conduit Hangers |
Pipe Hanger |
|
|
|
Application |
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt |
For EMT or Rigid |
standard |
UL, CSA |
cULus |