Item Comparison: 22CGT3550C, EPANL2234L50K

Item

22CGT3550C - 31W 2X2 Led Flat Panel 50K 3582LM Back-Lit - Metalux

22CGT3550C
31W 2X2 Led Flat Panel 50K 3582LM Back-Lit

$47.63 Each

$47.63 (1 Each)

QTY:
Each
Add
EPANL2234L50K - 31W 2X2 Led FLT PNL 50K - Lithonia Lighting

EPANL2234L50K
31W 2X2 Led FLT PNL 50K

$89.99 Each

$89.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 686 1
Vendor Metalux Lithonia Lighting
Catalog Number 22CGT3550C EPANL2234L50K
Manufacturer Number 22CGT3550C EPANL 22 34L 50K
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Surface Architectural & SP
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00080083880041 00191723811650
Weight per package 8.37 (lbs/each) 13.23 (lbs/each)
Description 22CGT3550C 31W 2X2 Led Flat Panel 50K 3582LM Back-Lit
Metalux 2X2 CGT Led Panel 5000K 80CRI 3582 Lumens
EPANL2234L50K 31W 2X2 Led FLT PNL 50K
00191723811650|0191723|191723811650|19172381165|81165|Epanl 22 34L 50K|EPANL2234L50K|Epanl-22-34L-50K|Flat Panel|Acuity Brands Epanl 22 34L 50K|Acuity Brands EPANL2234L50K|Acuity Brands Epanl-22-34L-50K|Lithonia Epanl 22 34L 50K|Lithonia EPANL2234L50K|Lithonia Epanl-22-34L-50K|Lithonia Lighting Epanl 22 34L 50K|Lithonia Lighting EPANL2234L50K|Lithonia Lighting Epanl-22-34L-50K|Lithonialighting Epanl 22 34L 50K|Lithonialighting EPANL2234L50K|Lithonialighting Epanl-22-34L-50K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.63 (Each) $89.99 (Each)
Carton/Reel $47.63 (1 Each) $89.99 (1 Each)
Standard Packaging/Reel $47.63 (1 Each) $89.99 (1 Each)
Lamp Type - LED - Static
Color - White
Description 31W 2X2 LED FLAT PANEL 50K 3582LM BACK-LIT 31W 2X2 LED FLT PNL 50K
extra long description CLS 22CGT3550C CGT 3500 LUMEN 5000K LITH EPANL 22 34L 50K Flat Panel
Long Description Metalux 2x2 CGT LED Panel 5000K 80CRI 3582 Lumens 00191723811650|0191723|191723811650|19172381165|81165|EPANL 22 34L 50K|EPANL2234L50K|EPANL-22-34L-50K|Flat Panel|Acuity Brands EPANL 22 34L 50K|Acuity Brands EPANL2234L50K|Acuity Brands EPANL-22-34L-50K|LITHONIA EPANL 22 34L 50K|LITHONIA EPANL2234L50K|LITHONIA EPANL-22-34L-50K|Lithonia Lighting EPANL 22 34L 50K|Lithonia Lighting EPANL2234L50K|Lithonia Lighting EPANL-22-34L-50K|LithoniaLighting EPANL 22 34L 50K|LithoniaLighting EPANL2234L50K|LithoniaLighting EPANL-22-34L-50K
Product Type CGT 3500 Lumen 5000K 2X2 Unv Flat Panel
Special Features 1x4, 2x2, and 2x4 sizes available -
Fixture Type - Flat Panel
lumens - 3400 LM
pallet quantity - 52
Brand METALUX Lithonia Lighting
Manufacturers Part Number 22CGT3550C EPANL 22 34L 50K
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED Flat Panel
Manufacturer Status - Inactive
Application lighting Education, Healthcare, Hospitality, Offices & Banks, Retail
Mounting - Recessed, Surface
standard UL/cUL Listed - Wet Location;Energy Star Certified CSA, DLC Premium, DLC Standard
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat