Nacogdoches |
104 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Fluke |
Catalog Number |
233DC2 |
233 |
Manufacturer Number |
233-DC2 |
FLUKE-233 |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Testers & Meters -
Meters, Panel Instruments
|
Classification |
Diecast Emt Fittings
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00781747152336 |
00095969496612 |
Weight per package |
0.3 (lbs/each) |
1.54 (lbs/each) |
Description |
233DC2 1-1/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 1-1/4 In Connection Size, Non-Insulated, 2 In Length, 1.88 In Diameter, 0.3 LB/Ea
|
233 Remote Display True RMS Multimeter
The Fluke 233 Remote Display Digital Multimeter Allows You to Be 30 FT Away From The Measurement Point With The Innovative Wireless Display. With The 233, You Can Perform Two Man Jobs Alone and Remove The Hazard From The Job. Imagine The Possibilities. What If You Could Be In Two Places At Once. The New Digital Multimeter With True RMS Fluke 233 Remote Display Allows Maximum Flexibility In Demanding Measurement Environments. Place The Removable Display Where You Can See It and Then Place The Multimeter At
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.05 (Each) |
$589.60 (Each) |
Carton/Reel |
$20.50 (10 Each) |
$589.60 (1 Each) |
Standard Packaging/Reel |
$205.05 (100 Each) |
$589.60 (1 Each) |
|
amperage rating |
- |
1m-10 |
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
Voltage Rating |
- |
0.1 mV to 1000 V |
|
|
Diameter |
1.88 in |
- |
Length |
2 in |
- |
Size |
1 1/4 |
- |
|
Description |
1-1/4" DIECAST EMT SET/SCREW CONNECTOR |
REMOTE DISPLAY TRUE RMS MULTIMETER |
extra long description |
BPT 233-DC2 1-1/4 SET SCREW CONN. Z |
FLK FLUKE-233 REMOTE DISPLAY TRUE R |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT SS Diecast Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, 1-1/4 in Connection Size, Non-Insulated, 2 in Length, 1.88 in Diameter, 0.3 lb/EA |
The Fluke 233 remote display digital multimeter allows you to be 30 ft away from the measurement point with the innovative wireless display. With the 233, you can perform two man jobs alone and remove the hazard from the job. Imagine the possibilities. What if you could be in two places at once. The new Digital Multimeter with True RMS Fluke 233 Remote Display allows maximum flexibility in demanding measurement environments. Place the removable display where you can see it and then place the multimeter at |
Product Type |
EMT SS Diecast Connector |
Remote Display True RMS Ukntim |
Short Description |
EMT SS Diecast Connector, 1-1/4 in, Zinc Die Cast |
- |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
- |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
connection size |
1-1/4 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
- |
|
|
Brand |
Bridgeport |
FLUKE |
Manufacturers Part Number |
233-DC2 |
FLUKE-233 |
|
Category Description |
DIECAST EMT FITTINGS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
CONNECTOR |
- |
|
|
|
Application |
Used to Secure EMT to Box or Enclosure |
- |
Enclosure |
- |
Hard plastic |
Frequency Rating |
- |
5-50k |
standard |
UL, CSA |
- |
Temperature Rating |
- |
-40 ?°C to +400 ?°C |